Spesifikasi
| Batteries | 3.7V 10400mAh |
|---|---|
| Beam Type | Flood, Spot |
| Case Material | Polycarbonate |
| Colour | Black, Red |
| Depth (mm) | 108 |
| Hazardous Area | No |
| Head Diameter (mm) | 131 |
| IP Rating | IPX6 |
| Lamp Type | LED |
| Length (mm) | 200 |
| Luminous (Lm) | 1300 |
| Plug Type | USB-C |
| Range (m) | 750 |
| Rechargeable | Yes |
| Torch Style | Lantern |
| Water Resistant | Yes |
| Wattage (W) | 13 |
| Width (mm) | 108 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Rechargeable Hand Lamp
RS PRO is proud to introduce this stylish yet powerful rechargeable hand lamp. This robust work light has an impressive 750 m range spot beam with an additional 800 lumen COB LED floodlight. Upon inspection, the work light is constructed from strong polycarbonate, ABS & aluminium with IPX6 water resistance. Cool features include multiple USB power bank outputs and Intelligent multiple USB-C charging inputs.
Why would you choose this hand lamp?
The RS PRO rechargeable lantern is all you would ever need in a hand lamp. It produces excellent spot and flood lighting and is compatible in both domestic and industrial settings. The robust design and key features such as a spot beam LED, convenient shoulder carry strap, and a threaded hole in the base for attaching tripods make it ideal for inspection and general maintenance applications.
Applications
Torches in general, are designed to offer light sources to illuminate a dark environment. Torches and flashlights have a variety of uses and are commonly used in maintenance, inspection, home DIY, and camping.
RS PRO is proud to introduce this stylish yet powerful rechargeable hand lamp. This robust work light has an impressive 750 m range spot beam with an additional 800 lumen COB LED floodlight. Upon inspection, the work light is constructed from strong polycarbonate, ABS & aluminium with IPX6 water resistance. Cool features include multiple USB power bank outputs and Intelligent multiple USB-C charging inputs.
Why would you choose this hand lamp?
The RS PRO rechargeable lantern is all you would ever need in a hand lamp. It produces excellent spot and flood lighting and is compatible in both domestic and industrial settings. The robust design and key features such as a spot beam LED, convenient shoulder carry strap, and a threaded hole in the base for attaching tripods make it ideal for inspection and general maintenance applications.
Applications
Torches in general, are designed to offer light sources to illuminate a dark environment. Torches and flashlights have a variety of uses and are commonly used in maintenance, inspection, home DIY, and camping.
Feature
Features and Benefits1300 lumen 6500k white spot beam LED
800 lumen 6500k COB LED floodlight
Tough polycarbonate ABS & Aluminium construction
Dual switches for easy mode selection
Convenient shoulder carry strap
Threaded hole in the base for tripod attachment
Multiple USB power bank outputs - 5V 3A / 9V 2A / 12V 1A
Intelligent multiple USB-C charging inputs - 5V 3A / 9V 2A
Faster 2A and 3A charging
IPX6 water resistance
Battery: Rechargeable 3.7v 10400mAh Li-ion battery
Dimensions: 108 x 200 x 131mm
Weight: 730 g without batteries
Spot/ Flood
High (Spot) - 1300 lumens / 6 hours / 750 metres
Mid (Spot) - 700 lumens / 9 hours / 510 metres
Low (Spot) - 280 lumens / 24 hours / 320 metres
High (Flood) - 800 lumens / 9 hours / 30 metres
Low (Flood) - 280 lumens / 17 hours / 20 metres
Red (Flood) - 55 lumens / 44 hours
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
