Spesifikasi
| Cabinet Lighting Type | CCT Link Light |
|---|---|
| Depth (mm) | 19 |
| Lamp Supplied | Yes |
| Lamp Type | LED |
| Light Color | Cool Daylight |
| Type | Cabinet Light |
| Voltage Rating (V) | 220-240 AC |
| Width (mm) | 22 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 4 W Cabinet Light, 220 V to 240 V, Cool Daylight, 3000 K
This cabinet light from RS PRO is ideal for lighting up household rooms, offices and workshops. Its bright light allows you to clearly see what you're doing, while its size makes it long enough to offer sufficient lighting to an entire room. You can mount this unit vertically or horizontally and it's suitable for both ceilings and surfaces.
Don't worry if you think the bulb may be too bright as the product features a CCT (correlated colour temperature) switch which offers you a choice of three different light intensity settings. Its slimline profile makes it unobtrusive so you can mount it under a countertop without the unit getting in your way.
A light like this is a good choice for enhancing workplace safety as it reduces strain on operators' eyes and makes hazards clearly visible. It's Restriction of Hazardous Substances (RoHS) compliant, so it contains only minimal amounts of any harmful materials.
This cabinet light from RS PRO is ideal for lighting up household rooms, offices and workshops. Its bright light allows you to clearly see what you're doing, while its size makes it long enough to offer sufficient lighting to an entire room. You can mount this unit vertically or horizontally and it's suitable for both ceilings and surfaces.
Don't worry if you think the bulb may be too bright as the product features a CCT (correlated colour temperature) switch which offers you a choice of three different light intensity settings. Its slimline profile makes it unobtrusive so you can mount it under a countertop without the unit getting in your way.
A light like this is a good choice for enhancing workplace safety as it reduces strain on operators' eyes and makes hazards clearly visible. It's Restriction of Hazardous Substances (RoHS) compliant, so it contains only minimal amounts of any harmful materials.
Feature
Features and Benefits• CCT (correlated colour temperature) link light
• Colour temperature of 3000 K, 4000 K and 6000 K (kelvins)
• Lamp supplied
• Length of 313 mm
• Width of 22 mm
• Depth of 19 mm
• Cool daylight colour
• Cabinet light type
• Voltage rating of 220 V to 240 V (volts)
• Wattage of 4 W (watts)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
