Sebelum PPN:
Rp1.899.900 - Rp2.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Bottle Type | Wash Bottle |
|---|---|
| Material | LDPE |
| Neck Type | Wide Neck |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO LDPE Wash Bottles With Wide Neck and Safety Venting
This range of lightweight and durable LDPE wash bottles from our trusted and highly reliable own brand RS PRO are an ideal wash bottle commonly used in laboratories to rinse glass labware such as test tubes and jars. These LDPE bottles are squeezable yet sturdy, allowing liquids to be easily dispensed via the dispensing caps. The wide neck allows liquids to be easily poured inside, reducing spillages. These bottles also feature a durable cap with a unique 2-way valve that allows vapour to escape whilst preventing air from getting into the liquid. These RS PRO squeezable LDPE wash bottles allow for a continuous and accurate stream to be dispensed, preventing unwanted hazardous drips.RS PRO LDPE Wash Bottles With Wide Neck and Safety Venting are available in a number of options:
• 250ml / Red closure / Acetone - 838-6361
Typical Applications:
• Laboratory
• Education and Research
• Basic household uses
• Laboratory bottles can be used to store samples, medicines, chemicals, spices, essential oils, detergents, oil, etc
This range of lightweight and durable LDPE wash bottles from our trusted and highly reliable own brand RS PRO are an ideal wash bottle commonly used in laboratories to rinse glass labware such as test tubes and jars. These LDPE bottles are squeezable yet sturdy, allowing liquids to be easily dispensed via the dispensing caps. The wide neck allows liquids to be easily poured inside, reducing spillages. These bottles also feature a durable cap with a unique 2-way valve that allows vapour to escape whilst preventing air from getting into the liquid. These RS PRO squeezable LDPE wash bottles allow for a continuous and accurate stream to be dispensed, preventing unwanted hazardous drips.RS PRO LDPE Wash Bottles With Wide Neck and Safety Venting are available in a number of options:
• 250ml / Red closure / Acetone - 838-6361
Typical Applications:
• Laboratory
• Education and Research
• Basic household uses
• Laboratory bottles can be used to store samples, medicines, chemicals, spices, essential oils, detergents, oil, etc
Feature
Features and Benefits:• Lightweight and durable LDPE (low-density polyethylene) design
• Unique 2-way valve that allows vapour from pressure build-up to escape without letting air into the liquid
• An accurate and continuous stream
• Leakproof container
• Wide neck for easy refill
• Colour coded polypropylene screw cap for an airtight and leakproof seal
• Available in 250ml or 500ml
• Colour coded red (Acetone), orange (Ethanol), yellow (IMS), blue (Isopropanol) and green (Methanol)
• Globally recognised solvent symbols and safety information printed on the bottles in 4 languages
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/6gP112221232-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
