Spesifikasi
| Battery Type | AAA |
|---|---|
| Dimensions (mm) | 73x34x240 |
| Display Type | LCD |
| Height (mm) | 240 |
| IP Rating | IP64 |
| Length (mm) | 73 |
| Maximum Operating Temperature (°C) | 55 |
| Maximum Voltage (V) | 1000 AC/DC |
| Minimum Operating Temperature (°C) | -10 |
| Power Source | Battery |
| Safety Category | CAT III 1000 V, CAT IV 600V |
| Width (mm) | 34 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO RS-9331 Two-Pole Voltage Indicator and Continuity Tester
Introducing the RS PRO RS-9331 Two-Pole Voltage Indicator and Continuity Tester, designed to deliver fast and accurate results when testing circuits. This piece of test and measurement equipment combines all of the functionality and versatility needed for precision testing and reliable results for any two-pole voltage and continuity testing applications by using a double-pole probe and contact electrode probe. It is one of the most essential safety proving units in an electrician’s tool kit, ensuring that it is safe for an electrician to start the electrical installation.
Applications:
Two-pole Voltage and Continuity Tester provides you fast and accurate test results you need. It is with large, easy-to-use buttons, bright backlight and clear audible and physical indicator designed which can provide convenient measurement. Enhanced ergonomic design is easy to use (even with gloves on).
Does this include an LED light?
Yes, it includes an LED light as a visual alarm
Does it include an audible beep?
Yes, it includes an audible alarm
Standards and Certifications:
Complies with EN 61243-3: 2014
CAT III 1000V/CAT IV 600V
TÜV Rheinland-GS approved
IP64 rating
Introducing the RS PRO RS-9331 Two-Pole Voltage Indicator and Continuity Tester, designed to deliver fast and accurate results when testing circuits. This piece of test and measurement equipment combines all of the functionality and versatility needed for precision testing and reliable results for any two-pole voltage and continuity testing applications by using a double-pole probe and contact electrode probe. It is one of the most essential safety proving units in an electrician’s tool kit, ensuring that it is safe for an electrician to start the electrical installation.
Applications:
Two-pole Voltage and Continuity Tester provides you fast and accurate test results you need. It is with large, easy-to-use buttons, bright backlight and clear audible and physical indicator designed which can provide convenient measurement. Enhanced ergonomic design is easy to use (even with gloves on).
Does this include an LED light?
Yes, it includes an LED light as a visual alarm
Does it include an audible beep?
Yes, it includes an audible alarm
Standards and Certifications:
Complies with EN 61243-3: 2014
CAT III 1000V/CAT IV 600V
TÜV Rheinland-GS approved
IP64 rating
Feature
Features and Benefits:This RS PRO two-pole voltage indicator and continuity tester is designed to give fast, accurate and reliable results, verifying that electrical components are safe to touch
The backlit LCD display offers large, easy to read digits and has a built-in torch, so the unit can be used in areas where lighting is limited or in enclosed areas with little to no visibility
The indicator has been designed with an ergonomic and comfortable shape, offering large, easy to use buttons, even when wearing gloves
It offers automatic voltage and range detection, with full range polarity detection and a rugged, double, insulated wire for extra durability
The device has a clear audible and physical alarm to alert the user of a live electrical presence
It offers an IP64 protection rating, which means the unit is protected from dust or debris and water splashes, making it ideal for industrial and domestic use
Supplied with two AAA batteries, convenient carry case for easy storage and protection of the unit
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
