RS PRO Inklinometer LCD (Pengukur Sudut Digital)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Accuracy (°)±0.2
Dimensions (mm)175x21.4x54
Height (mm)54
Length (mm)175
Level TypeDigital
Width (mm)21.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Digital Inclinometer
RS PRO digital inclinometer which can precisely measure gradients and angles as well as ensuring horizontal and vertical surfaces are level. A digital clinometer is an ideal measuring instrument that can measure the height of tall objects which a person couldn’t possible reach for example top of buildings.
RS PRO have a great range of spirit levels (also known as bubble levels) and inclinometers which are invaluable for precision levelling measurement in a multitude of jobs.

Typical Applications:
Spirit Levels and Inclinometers are tools designed for precision levelling measurement in a multitude of jobs, from something as simple as putting a shelf up making sure it does not slope, to checking how level bricks are in a new wall. They are commonly used by
• Carpenters
• Stonemasons
• Bricklayers
• Surveyors
• DIY Enthusiasts
Feature
Features and Benefits
Digital - quick and accurate measurement of gradient, easy to read and excellent precision in measuring and displaying inclines
Selectable acoustic signal to indicate 0° or 90°
Hold function – holds current reading on the display
Choice of measurement units: degrees °, percentage %, or in/ft
Alignment arrows – shows which direction the level needs to turn to get a satisfactory horizontal or vertical surface
Battery 9V - Battery not supplied, for a suitable battery see RS 826-4435
Will switch off automatically if not used for six minutes
Length 175 mm
Height 54 mm
Width 25 mm
Sound alarm on 0°
Accuracy 0° - 10° and 80 - 90° ± 0.1°. All other angles ± 0.2°
Range 360° in four 90° quadrants
Resolution 0.1°
Low battery indicator

Ulasan Produk

Tidak ada ulasan

Halaman Terkait