Spesifikasi
| Cable Construction | Duplex |
|---|---|
| Connector A | LC |
| Connector B | SC |
| Core Diameter (µm) | 50/125 |
| Fibre type | OM2 |
| Length (m) | 1 |
| Propagation Mode | Multi Mode |
| Sheath Color | Orange |
| Terminated/Unterminated | Terminated |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Standard Fibre Patch Cords LC to SC
This cost-effective fibre optic cables from our own RS PRO brand offers a solution for short or long distance transmission. Their optical fibre patch cords are defining factors in ensuring your network performs to the highest level. These fibre optic cables are all tested and pre made designed to be easy connected.CAUTION : Do not exceed the minimum bend radius.
Applications
• Broadband systems
• Telecommunication / Data communication
• Ideal solution for data applications requiring high speed data transmissions
This cost-effective fibre optic cables from our own RS PRO brand offers a solution for short or long distance transmission. Their optical fibre patch cords are defining factors in ensuring your network performs to the highest level. These fibre optic cables are all tested and pre made designed to be easy connected.CAUTION : Do not exceed the minimum bend radius.
Applications
• Broadband systems
• Telecommunication / Data communication
• Ideal solution for data applications requiring high speed data transmissions
Feature
Features• Polished ceramic ferrule SC & LC connectors
• Low smoke, zero halogen LSZH) insulation
• LC to SC fibre patch lead connection
• Colour coded strain to indicate signal path – orange, also available in purple and yellow
LC connection – A push/pull type fibre connector. Two LC connectors are often held together in a duplex configuration with a plastic clip.
SC connection – A plastic push/pull type connector with a square connector body. Two SC connectors can be held together with a plastic clip for a duplex connection.
Core diameter availability:
• OM1 multimode – 62.5/125 μm (core to cladding diameter ratio is 62.5 microns to 125 microns)
• OM2 multimode – 50/125 μm (core to cladding diameter ratio is 50 microns to 125 microns)
• OM3 multimode - 50/125 μm (core to cladding diameter ratio is 50 microns to 125 microns)
• OS1 singlemode - 9/125 μm (core to cladding diameter ratio is 9 microns to 125 microns)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
