Spesifikasi
| Panel Cut Out (mm) | 16.2 Dia.x14.2 |
|---|---|
| Panel Cut Out Length (mm) | 14.2 |
| Panel Cutout Diameter (mm) | 16.2 |
| Panel to Tongue Depth (mm) | 13.5 |
| Unlock Method | Knob |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Panel to Tongue Depth 13.5 mm, Cabinet Lock, Knob to Unlock
Stop expensive or sensitive items getting into the wrong hands with this RS PRO cabinet lock. You'll find it in commercial and industrial places, from manufacturing plants to boats and offices.
As it's plated with chrome, this cam lock won't rust or tarnish. It's made of tough die-cast zinc alloy, so it's able to withstand daily use. For speedy installation, this lock is easy to fix into place using the supplied nut and bolt.
The lock itself has a panel to tongue depth of 13.5 mm, so it's well-suited to thinner gauge materials, such as panels to electrical enclosures and filing cabinets. It meets Restriction of Hazardous Substances (RoHS) standards too, meaning it contains only minimal amounts of any harmful materials.
The RS PRO Cabinet Lock and Knob to unlock is made for industrial and commercial settings, from leisure centres to offices and laboratories. The cam lock is plated with chrome, so it resists corrosion and withstands outdoor use. It's made of strong die-cast zinc alloy, which means it's able to resist hard pulls without breaking. The lock is easy to fix into place.
Panel to tongue depth of 13.5mm
Chrome finish
Stop expensive or sensitive items getting into the wrong hands with this RS PRO cabinet lock. You'll find it in commercial and industrial places, from manufacturing plants to boats and offices.
As it's plated with chrome, this cam lock won't rust or tarnish. It's made of tough die-cast zinc alloy, so it's able to withstand daily use. For speedy installation, this lock is easy to fix into place using the supplied nut and bolt.
The lock itself has a panel to tongue depth of 13.5 mm, so it's well-suited to thinner gauge materials, such as panels to electrical enclosures and filing cabinets. It meets Restriction of Hazardous Substances (RoHS) standards too, meaning it contains only minimal amounts of any harmful materials.
The RS PRO Cabinet Lock and Knob to unlock is made for industrial and commercial settings, from leisure centres to offices and laboratories. The cam lock is plated with chrome, so it resists corrosion and withstands outdoor use. It's made of strong die-cast zinc alloy, which means it's able to resist hard pulls without breaking. The lock is easy to fix into place.
Panel to tongue depth of 13.5mm
Chrome finish
Feature
Features and Benefits• Panel cut out diameter of 16.2 mm
• Panel cut out length of 14.2 mm
• Panel to tongue depth of 13.5 mm
• Knob unlocking method
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
