Spesifikasi
| Absolute Maximum Temperature Measurement (°C) | +1372 |
|---|---|
| Absolute Maximum Temperature Measurement (°F) | +2501 |
| Battery Type | 9V |
| Best Accuracy (K) | ±0.7 |
| Data Storage | Yes |
| Height (mm) | 170 |
| Length (mm) | 74 |
| Minimum/Maximum Recordings | Yes |
| Number of Temperature Input | 2 |
| Probe Type | J, K |
| Resolution (K) | 0.1 |
| Resolution (°C) | 0.1 |
| Resolution (°F) | 0.2 |
| Temperature Scale | Centigrade, Fahrenheit |
| Thermometer Type | Wired |
| Width (mm) | 39 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Digital Thermometer - RS55II Series
The digital hand held thermometer is suitable for environmental test and measurement. These digital thermometers have an easy to read LCD display and optional measurement preference. The choice of data loggers can be based on many factors. The RS Pro 55 hand held models, offer extra features such as the auto power off function and selectable time setting. They also benefit from having a real-time stamp feature for minimum, maximum and average measurements. A digital thermometer can measure temperature to a decimal point rather than a whole number meaning its results are more accurate. Our unique range of hand held thermometers offer you the choice of calibration types and temperature measuring preference to suit your needs at affordable prices.
Note
The values given indicate the specified model's total capability. All figures are dependent upon the thermocouple type being used. See the technical specifications for further information. Optional RS50 series software (valid only for RS Pro 53 & RS Pro 55) and USB cable available (704-8135).
SUPPLIED_WITH : Protective holster with stand, belt clip, PP3 batt
Typical Applications
Digital thermometers are accurate and easy to use test and measurement devices. Calibration is highly recommended for professional applications which require an accurate reading. Handheld thermometers are great for portability, whereas panel-mount devices are a more permanent solution. Uses for Digital Thermometers:
Food industry
Hygiene testing
Industrial maintenance
Heating & ventilation
Scientific research
Medical testing
General purpose temperature monitoring
The digital hand held thermometer is suitable for environmental test and measurement. These digital thermometers have an easy to read LCD display and optional measurement preference. The choice of data loggers can be based on many factors. The RS Pro 55 hand held models, offer extra features such as the auto power off function and selectable time setting. They also benefit from having a real-time stamp feature for minimum, maximum and average measurements. A digital thermometer can measure temperature to a decimal point rather than a whole number meaning its results are more accurate. Our unique range of hand held thermometers offer you the choice of calibration types and temperature measuring preference to suit your needs at affordable prices.
Note
The values given indicate the specified model's total capability. All figures are dependent upon the thermocouple type being used. See the technical specifications for further information. Optional RS50 series software (valid only for RS Pro 53 & RS Pro 55) and USB cable available (704-8135).
SUPPLIED_WITH : Protective holster with stand, belt clip, PP3 batt
Typical Applications
Digital thermometers are accurate and easy to use test and measurement devices. Calibration is highly recommended for professional applications which require an accurate reading. Handheld thermometers are great for portability, whereas panel-mount devices are a more permanent solution. Uses for Digital Thermometers:
Food industry
Hygiene testing
Industrial maintenance
Heating & ventilation
Scientific research
Medical testing
General purpose temperature monitoring
Feature
RS Pro 55 Dual Channel K & J-Type Features include:Triple 4 digit large LCD display shows any combination of T1, T2, T1-T2 plus MIN, MAX and AVG
Two Type K bead thermocouples supplied
Dual thermocouple input K or J-Type
Differential temperature (T1 -T2)
Real-time stamp
Data logging up to 16000 records
°C, °F or °K display - so you switch between Celsius, Fahrenheit and Kelvin
Auto Power Off with selectable time setting
Protective Holster for added safety
Tilt stand
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
