Spesifikasi
| Body Orientation | Straight |
|---|---|
| Colour | Blue |
| Current Rating (A) | 16 |
| IP Rating | IP44 |
| Maximum Operating Temperature (°C) | 40 |
| Minimum Operating Temperature (°C) | -25 |
| Mounting Type | Panel Mount |
| Plug/Socket | Plug |
| Pole Format | 2P + E |
| Series | RS PRO |
| Voltage Rating (V) | 200-250 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Industrial Power Connectors
Introducing the range of RS PRO Industrial Power Connectors, ideal as a reliable and robust solution for heavy-duty power applications. The housing material is made from Nylon 6 and ABS, providing excellent mechanical strength and durability and ensuring complete reliability and optimum performance for reliable power distribution. In addition to this, the IP44 rating provides a splashproof housing and the simple-to-install design saves time and effort during the setup and installation of the connector. These industrial plug connectors are ideal for use in challenging environments and industrial applications where performance and quality are key.
Applications:
Industrial power connectors often feature a heavy-duty design making them ideal for powering machinery, power tools, industrial equipment and more in a range of environments. They often feature a locking mechanism to prevent incorrect mating and a secure connection between plugs and sockets, while offering excellent protection. Industrial power connectors are commonly used in areas such as:
Warehouses
Construction sites
Agriculture
Factories and manufacturing industries
Garages
Sports and entertainment
What voltages does the CEE colour coding refer to?
Violet - 20 V to 25 V
White - 40 V to 50 V
Yellow - 100 V to 130 V
Blue - 200 V to 250 V
Red - 380 V to 480 V
Black - 500 V to 1000 V
Introducing the range of RS PRO Industrial Power Connectors, ideal as a reliable and robust solution for heavy-duty power applications. The housing material is made from Nylon 6 and ABS, providing excellent mechanical strength and durability and ensuring complete reliability and optimum performance for reliable power distribution. In addition to this, the IP44 rating provides a splashproof housing and the simple-to-install design saves time and effort during the setup and installation of the connector. These industrial plug connectors are ideal for use in challenging environments and industrial applications where performance and quality are key.
Applications:
Industrial power connectors often feature a heavy-duty design making them ideal for powering machinery, power tools, industrial equipment and more in a range of environments. They often feature a locking mechanism to prevent incorrect mating and a secure connection between plugs and sockets, while offering excellent protection. Industrial power connectors are commonly used in areas such as:
Warehouses
Construction sites
Agriculture
Factories and manufacturing industries
Garages
Sports and entertainment
What voltages does the CEE colour coding refer to?
Violet - 20 V to 25 V
White - 40 V to 50 V
Yellow - 100 V to 130 V
Blue - 200 V to 250 V
Red - 380 V to 480 V
Black - 500 V to 1000 V
Feature
Features and Benefits:This RS PRO industrial power connector has a robust design, making it ideal for heavy-duty industrial environments
Made from Nylon 6 and ABS, it provides excellent performance and protection from extreme temperature fluctuations, while the IP44 rating makes the connector housing splashproof for additional peace of mind
Each connector follows industry-standard colour coding in compliance with BS EN 60309-2 / BS4343 and IEC 309 referring to the connector’s rated voltage
The mounting bracket with pre-drilled holes makes installation effortless with secure mounting
Compatible with most industry standard sockets
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
