RS PRO Internal Stainless Steel Circlip Kit

Sebelum PPN:
Rp7.999.900
Spesifikasi
Circlip TypeE Type, External, Internal
Fits Groove Diameter Maximum (mm)15, 23.9, 26.2
Fits Groove Diameter Minimum (mm)10, 13.4, 14.6
For Shaft Diameter (mm)13 - 20, 14 - 25
Groove diameter (mm)10 - 15, 13.4 - 23.9, 14.6 - 26.2
MaterialStainless Steel
Number of Pieces450
Ring Thickness Maximum (mm)1.2, 1.5
Ring Thickness Minimum (mm)1, 1.2
Shaft Diameter, Maximum (mm)20, 25
Shaft Diameter, Minimum (mm)13, 14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Circlips Stainless Steel
Note
Two circlip kits are available
Kit 1 (RS 278-360) contains small sized clips and Kit 2 (RS 278-376) contains large sized clips in both cases
Each kit is contained in a moulded compartment storage box, complete with a layout sheet giving dimensional information
Stainless Steel circlips conform to DIN 471 Standard (BSC SF 14) & also meet BS3673
Available in packs of individual sizes of External and 'E' types
Suitable RS circlip pliers available

Ulasan Produk

Tidak ada ulasan

Halaman Terkait