Sebelum PPN:
Rp7.399.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Battery Type | AA |
|---|---|
| Dimensions (mm) | 92x50x200 |
| Display Type | LCD |
| Height (mm) | 200 |
| Length (mm) | 92 |
| Maximum Operating Temperature (°C) | 40 |
| Maximum Test Voltage (V) | 1000 |
| Minimum Operating Temperature (°C) | 0 |
| Power Source | Battery |
| Safety Category | CAT III 1000 V |
| Safety Category Level | CAT III |
| Safety Category Voltage (V) | 1000 |
| Tester Type | Insulation Tester |
| Width (mm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro Insulation Testers
RS Pro RS5500 Insulation & Continuity Tester
Insulation resistance testers are used to ensure the insulation of wiring is safe, or undamaged after electrical work has been carried out. Testers or megohmmeters are vital in preventing tripped fuses, electrical equipment and instrument breakdown, risk of electric shock or fires.
RS5500 is a great value digital insulation tester and continuity tester complying with IEC10101, CAT III for measurements performed in building installations. It features a compact light weight design for continuity and portability. Featuring double-moulded plastic housing providing ultimate protection from harsh environments. Also provided with this purchase are test leads, 6 x AA 1.5 V batteries, a plastic carrying case and user manual.
SUPPLIED_WITH : Test leads, AA 1.5 V batteries x6, plastic carryin
RS Pro RS5500 Insulation & Continuity Tester
Insulation resistance testers are used to ensure the insulation of wiring is safe, or undamaged after electrical work has been carried out. Testers or megohmmeters are vital in preventing tripped fuses, electrical equipment and instrument breakdown, risk of electric shock or fires.
RS5500 is a great value digital insulation tester and continuity tester complying with IEC10101, CAT III for measurements performed in building installations. It features a compact light weight design for continuity and portability. Featuring double-moulded plastic housing providing ultimate protection from harsh environments. Also provided with this purchase are test leads, 6 x AA 1.5 V batteries, a plastic carrying case and user manual.
SUPPLIED_WITH : Test leads, AA 1.5 V batteries x6, plastic carryin
Feature
Features and Benefits• Large dual display with backlight
• Triple insulation voltage Test Ranges: 200 MΩ/250 V; 200 MΩ/500 V; 2000 MΩ/1000 V
•AC Voltage (40Hz to 400Hz)
• 200 mA short current continuity range
• Test Hold function for easy operation
• Over range indication
• Low battery indication
• Double-moulded plastic housing
•Weight approximately 700 g includes batteryDimensions 200 mm x 92 mm x 50 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
