Sebelum PPN:
Rp3.099.900 - Rp3.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 3 Piece Insulated Plier Set
This exceptional plier set from RS PRO consists of three high-quality pieces. The plier and cutters set are great for those users who require a quality set from professionals (Electricians) to general DIY'er as they are essential tools to have handy.
The tools are insulated to VDE standards, which means they are ideal for repair, service technicians and engineers working near electrically energised systems up to 1000 V ac.
The set has a combination of pliers and cutters have undergone rigorous testing to meet the safety requirements. The quality feel of the grips helps to ease user fatigue in prolonged use coupled with a smooth operation. The serrated jaws allow for an excellent grip on the subject, so you have confidence the job can be done.
Application
The plier set is highly versatile, with a broad range of uses for professionals and enthusiasts alike. Whether you're carrying out domestic electrical work or repairing machinery, these pliers are ideal.
Cutters - Often called wire cutters, they are designed for cutting through wires and cabling. These diagonal cutting pliers are suited for cutting copper, iron, aluminium and even steel wire
Longnose pliers - Also known as needle-nose pliers, pointy-nosed pliers or snipe-nosed pliers. These pliers are made for precision and can be used in anything ranging from electrical work to jewellery making. With an integrated wire stripper.
Combination pliers- have the benefit of combining pliers with an integrated cutter. The pliers are short-nosed with serrated teeth, and a are suited for tougher applications where ever a strong grip is needed.
This exceptional plier set from RS PRO consists of three high-quality pieces. The plier and cutters set are great for those users who require a quality set from professionals (Electricians) to general DIY'er as they are essential tools to have handy.
The tools are insulated to VDE standards, which means they are ideal for repair, service technicians and engineers working near electrically energised systems up to 1000 V ac.
The set has a combination of pliers and cutters have undergone rigorous testing to meet the safety requirements. The quality feel of the grips helps to ease user fatigue in prolonged use coupled with a smooth operation. The serrated jaws allow for an excellent grip on the subject, so you have confidence the job can be done.
Application
The plier set is highly versatile, with a broad range of uses for professionals and enthusiasts alike. Whether you're carrying out domestic electrical work or repairing machinery, these pliers are ideal.
Cutters - Often called wire cutters, they are designed for cutting through wires and cabling. These diagonal cutting pliers are suited for cutting copper, iron, aluminium and even steel wire
Longnose pliers - Also known as needle-nose pliers, pointy-nosed pliers or snipe-nosed pliers. These pliers are made for precision and can be used in anything ranging from electrical work to jewellery making. With an integrated wire stripper.
Combination pliers- have the benefit of combining pliers with an integrated cutter. The pliers are short-nosed with serrated teeth, and a are suited for tougher applications where ever a strong grip is needed.
Feature
Features and Benefits• Special tool steel
• Chrome finish
• DuoTech soft grip handles
• VDE Approved
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
