Spesifikasi
| Contact Material | Brass |
|---|---|
| Gender | Female |
| Insulation | Insulated |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro Range
RS PRO Insulated Double Crimp Receptacles
From RS PRO a high-quality insulated crimp receptacle terminal sometimes known as a female quick disconnect. Female crimp receptacles are a type of electrical wiring connector which, when mated with a male tab connector (or male quick disconnect), provide a fast and reliable interconnect between two wires. The body of the connector is made from tin plated brass and features an additional internal copper sleeve. This copper sleeve strengthens the barrel and provides a robust and secure crimp. The sleeve also protects the wire against stress and high vibration. The receptacle also has a plastic insulation which provides protection against electric shock and offers protection from dirt, grease, liquids and other contaminants. The colour of the insulation matches the wire size that the connector is used with making identification quick and easy.Note How Does a Female Crimp Connector Work?The female connector or receptacle is crimped onto the end of the stranded electrical wire using the appropriate tooling, no solder is required. The male tab or blade connector on the opposing wire simply slots into the opening on the end of the receptacle to form a secure and reliable electrical connection.
Applications
These female connectors are used in a wide range of industries including industrial, automotive and consumer industries. Applications include:
• Industrial control systems
• Industrial machines
• Automotive applications
• Communication equipment
• Power supplies
• HVAC
• Domestic appliances including dishwashers, washing machines and dryersSelecting the Correct Connector Size
RS PRO Insulated Double Crimp Receptacles
From RS PRO a high-quality insulated crimp receptacle terminal sometimes known as a female quick disconnect. Female crimp receptacles are a type of electrical wiring connector which, when mated with a male tab connector (or male quick disconnect), provide a fast and reliable interconnect between two wires. The body of the connector is made from tin plated brass and features an additional internal copper sleeve. This copper sleeve strengthens the barrel and provides a robust and secure crimp. The sleeve also protects the wire against stress and high vibration. The receptacle also has a plastic insulation which provides protection against electric shock and offers protection from dirt, grease, liquids and other contaminants. The colour of the insulation matches the wire size that the connector is used with making identification quick and easy.Note How Does a Female Crimp Connector Work?The female connector or receptacle is crimped onto the end of the stranded electrical wire using the appropriate tooling, no solder is required. The male tab or blade connector on the opposing wire simply slots into the opening on the end of the receptacle to form a secure and reliable electrical connection.
Applications
These female connectors are used in a wide range of industries including industrial, automotive and consumer industries. Applications include:
• Industrial control systems
• Industrial machines
• Automotive applications
• Communication equipment
• Power supplies
• HVAC
• Domestic appliances including dishwashers, washing machines and dryersSelecting the Correct Connector Size
Feature
Features and Benefits• Provides quick and easy connection and disconnection
• Insulated for protection against electrical shock and shorting from exposed leads
• Double crimp design with an internal copper sleeve for added strength and robust crimp joint
• Tin plating for resistance to corrosion, added strength and excellent conductivity
• Colour coded insulation for easy identification of terminal size
• Funnelled insulation design allows easy wire insertion
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/fuP112220570-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
