Spesifikasi
| Colour | Red |
|---|---|
| Contact Material | Brass |
| Contact Plating | Tin |
| Gender | Female |
| Insulation | Insulated |
| Insulation Material | Nylon |
| Maximum Wire Size (AWG) | 16 |
| Maximum Wiring Size (mm²) | 1.5 |
| Minimum Wire Size (AWG) | 22 |
| Minimum Wire Size (mm²) | 0.5 |
| Tab Size (mm) | 6.35x0.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro Range
RS PRO Fully Insulated Double Crimp Receptacles
From RS Pro a high-quality fully insulated crimp receptacle terminal sometimes known as a female quick disconnect. Female crimp receptacles are a type of electrical wiring connector which, when mated with a male tab connector (or male quick disconnect), provide a fast and reliable interconnect between two wires. The body of the connector is made from tin plated brass and features an additional internal copper sleeve. This copper sleeve strengthens the barrel and provides a robust and secure crimp. The sleeve also protects the wire against stress and high vibration. The main feature of this female receptacle is the insulation which covers the entire length of the connector body. This insulation provides protection against electric shock and acts as a ’mini’ enclosure to protect the connection from dirt, grease, liquids and other contaminants when mated.
APPROVALS : UL Listed
Applications
• Industrial control systems
• Industrial machines
• Automotive applications
• Communication equipment
• Power supplies
• HVAC
• Domestic appliances including dishwashers, washing machines and dryers
RS PRO Fully Insulated Double Crimp Receptacles
From RS Pro a high-quality fully insulated crimp receptacle terminal sometimes known as a female quick disconnect. Female crimp receptacles are a type of electrical wiring connector which, when mated with a male tab connector (or male quick disconnect), provide a fast and reliable interconnect between two wires. The body of the connector is made from tin plated brass and features an additional internal copper sleeve. This copper sleeve strengthens the barrel and provides a robust and secure crimp. The sleeve also protects the wire against stress and high vibration. The main feature of this female receptacle is the insulation which covers the entire length of the connector body. This insulation provides protection against electric shock and acts as a ’mini’ enclosure to protect the connection from dirt, grease, liquids and other contaminants when mated.
APPROVALS : UL Listed
Applications
• Industrial control systems
• Industrial machines
• Automotive applications
• Communication equipment
• Power supplies
• HVAC
• Domestic appliances including dishwashers, washing machines and dryers
Feature
Features and Benefits• Provides quick and easy connection and disconnection
• Fully insulated for protection against electrical shock and shorting from exposed leads. Also provides protection to the electrical connection
• Double crimp design with an internal copper sleeve for added strength and robust crimp joint
• Tin plating for resistance to corrosion, added strength and excellent conductivity
• Colour coded insulation for easy identification of terminal size
• Funnelled insulation design allows easy wire insertion
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
