Spesifikasi
| Arm Length (mm) | 260 |
|---|---|
| Lamp Supplied | Yes |
| Lamp Type | Inspection Lamp |
| Length (mm) | 260 |
| Light Style | Handheld |
| Luminous (Lm) | 720 |
| Voltage Rating (V) | 3.7 |
| Wattage (W) | 7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Rechargeable Super Heavy Duty Inspection Lamp COB LED Work Light Flashlight
The RS PRO rechargeable super heavy duty COB LED inspection lamp / flashlight has a slim design with a durable moulded rubberised housing which ss extremely tough and suitable for heavy duty use and Applications . Strong magnets are built into the back and the base of the inspection lamp so you can focus the light as needed especially as the magnetic inspection lamp base rotates 180°, plus attach the lamp to a metal surface for hands free use. The many features with this RS PRO inspection lamp include battery level charging indicators, quick charging time, four switch sequence modes from flashlight to floodlight with a maximum luminosity of 720 lm provided by the 3.7 V 2600mAH Li-ion rechargeable battery.
Applications
Work lights inspection lamps are an essential health and safety precaution when working within a professional or home environment where light is limited. RS PRO inspection lamps offer a sufficient light source allowing you to increase visibility in dark and low light conditions. Available in various types, shapes, and sizes, work lights and inspection lamps are versatile and suitable for different Applications including:
Construction
DIY
Industrial, manufacturing
Refurbishment
Garages
Work sites and many more
The RS PRO rechargeable super heavy duty COB LED inspection lamp / flashlight has a slim design with a durable moulded rubberised housing which ss extremely tough and suitable for heavy duty use and Applications . Strong magnets are built into the back and the base of the inspection lamp so you can focus the light as needed especially as the magnetic inspection lamp base rotates 180°, plus attach the lamp to a metal surface for hands free use. The many features with this RS PRO inspection lamp include battery level charging indicators, quick charging time, four switch sequence modes from flashlight to floodlight with a maximum luminosity of 720 lm provided by the 3.7 V 2600mAH Li-ion rechargeable battery.
Applications
Work lights inspection lamps are an essential health and safety precaution when working within a professional or home environment where light is limited. RS PRO inspection lamps offer a sufficient light source allowing you to increase visibility in dark and low light conditions. Available in various types, shapes, and sizes, work lights and inspection lamps are versatile and suitable for different Applications including:
Construction
DIY
Industrial, manufacturing
Refurbishment
Garages
Work sites and many more
Feature
Features & BenefitsSuper heavy duty rechargeable inspection lamp
180 Degree light head rotation
Slim design
Magnetic base and back
2 x rotating hanging hooks
720 Lumen 7 W white COB (chip on board) LED floodlight 6500k
Additional 130 Lumen 3W SMD (surface mounted diode) LED flashlight 6500k
Re-chargeable
3.7 V 2600mAh Li-ion Battery
Weight is 382 g
3 x LED battery level / charging indicators
Switching sequence, flashlight, floodlight low, and floodlight mid, floodlight high
Flashlight housing is super tough with durable moulded rubberised coating
Dustproof, waterproof, shockproof and 2 m drop resistance
Full charging time takes up to 4 hours
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
