RS PRO Inspection Camera (Kamera Inspeksi Pipa)

Sebelum PPN:
Rp7.499.900
Spesifikasi
Illumination TypeLED
Minimum Focus Distance (cm)5
Probe Length (m)1
Resolution (Pixel)480x234

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Inspection Camera, 1 m Probe Length, 480 x 234 Pixels, LED Illumination
Use this video borescope from RS PRO to inspect inaccessible areas. Its miniature camera is attached to a flexible cable so you can manipulate it into tight spaces. Plumbers and builders often find an inspection tool like this handy for reaching piping and ducts in walls cavities or underground locations.
The camera sends images to a handheld display unit that's easy to carry around as you work. An adjustable LED (light-emitting diode) allows you to choose your preferred light setting, so you can illuminate objects in dark spaces. The monitor's high-resolution screen ensures you receive clear images with good clarity for detailed inspection work.
You can use this borescope to read out-of-the-way serial numbers on machinery when ordering replacement parts. Its Ingress Protection (IP) rating of IP67 means it's water-resistant and dust-tight, making it suitable for harsh factory conditions.
Feature
Features and Benefits
•Colour TFT LCD screen 2.4" (480 x 234 Pixels)
•Camera diameter 17mm (0.669")
•LED illumination type
•Focus distance 50 to 150 mm
•Probe length of 1 m (39.37”)
•Viewing angle 68°
•Lithium Battery 3.7V 2000mA
•Dimensions 135 x 68 x 30 mm
•Weight 180g
•Ingress Protection IP67

Ulasan Produk

Tidak ada ulasan