Sebelum PPN:
Rp2.399.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Battery Type | AAA |
|---|---|
| Height (mm) | 150 |
| Length (mm) | 72 |
| Minimum/Maximum Recordings | Yes |
| Thermometer Type | Wired |
| Width (mm) | 35 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 1-Channel Digital Thermometer, Selectable
RS PRO 1313 is a great value digital 1-channel thermometer with selectable temperature and thermocouple types. This thermometer has been designed for working with any J, K, T, E, N, R and S type thermocouple types. A digital thermometer can measure temperature to a decimal point rather than a whole number meaning its results are more accurate. SUPPLIED_WITH : User manual, AAA batteries (x6)
Typical Applications
Digital thermometers are accurate and easy to use test and measurement devices. Calibration is highly recommended for professional applications which require an accurate reading. Handheld thermometers are great for portability, whereas panel-mount devices are a more permanent solution. Uses for Digital Thermometers:
Food industry
Hygiene testing
Industrial maintenance
Heating & ventilation
Scientific research
Medical testing
General purpose temperature monitoring
RS PRO 1313 is a great value digital 1-channel thermometer with selectable temperature and thermocouple types. This thermometer has been designed for working with any J, K, T, E, N, R and S type thermocouple types. A digital thermometer can measure temperature to a decimal point rather than a whole number meaning its results are more accurate. SUPPLIED_WITH : User manual, AAA batteries (x6)
Typical Applications
Digital thermometers are accurate and easy to use test and measurement devices. Calibration is highly recommended for professional applications which require an accurate reading. Handheld thermometers are great for portability, whereas panel-mount devices are a more permanent solution. Uses for Digital Thermometers:
Food industry
Hygiene testing
Industrial maintenance
Heating & ventilation
Scientific research
Medical testing
General purpose temperature monitoring
Feature
Features and Benefits:Warning alarm with HI/LO setting
MAX/MIN with time
MAX-MIN Average function
Display hold
Auto power off at 30 minutes if no key is pressed
Low battery indication – lets you know when you need to chage battery
ºC /ºF / K selectable
LCD display with backlight – easy and clear to read
Highly accurate thermometer with selectable thermocouple types K, J, E, T, R, S and N
Dimensions 150 x 72 x 35 mm
Weight 235 g (approximately)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
