Spesifikasi
| Current Rating (A) | 15 |
|---|---|
| Fuse Holder Type | Inline |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 15A Inline Fuse Holder
RS PRO is proud to introduce a high-quality Inline fuse holder. This fuse holder work in conjunction with 15A fuses and together is designed to be a sacrificial component in electrical and electronic applications. The primary purpose of a fuse is to ultimately isolate circuitry or components from being damaged or destroyed in the event of an electrical surge.
Upon inspection, the fuse holder has 100 mm 1015 16 AWG wire leads with pre-attached fuse clips on either side, single piece molded thermoplastic housing with an interlocking cover, and accepts 15A 6.3 X 32mm/3AG/1/4 X 1-1/4 fuse cartridges.
Once installed the inline fuse holder secures and protects the fuse from splashes and debris. The RS PRO fuse holder is versatile and commonly found in automotive, audio & video applications.
Applications
Rating below 15A500VDC/VAC
Material PA 94V0/brass/copper/PVC
Applicable 6.3X32mm/3AG/1/4inchX1-1/4inch
RS PRO is proud to introduce a high-quality Inline fuse holder. This fuse holder work in conjunction with 15A fuses and together is designed to be a sacrificial component in electrical and electronic applications. The primary purpose of a fuse is to ultimately isolate circuitry or components from being damaged or destroyed in the event of an electrical surge.
Upon inspection, the fuse holder has 100 mm 1015 16 AWG wire leads with pre-attached fuse clips on either side, single piece molded thermoplastic housing with an interlocking cover, and accepts 15A 6.3 X 32mm/3AG/1/4 X 1-1/4 fuse cartridges.
Once installed the inline fuse holder secures and protects the fuse from splashes and debris. The RS PRO fuse holder is versatile and commonly found in automotive, audio & video applications.
Applications
Rating below 15A500VDC/VAC
Material PA 94V0/brass/copper/PVC
Applicable 6.3X32mm/3AG/1/4inchX1-1/4inch
Feature
Features and BenefitsRobust and reliable
Compact design
Wire leads are pre-attached to fuse clips for quick assembly
Accommodate high voltage ratings
Quick and easy to connect
Supports 6.3 X 32mm/3AG/1/4 X 1-1/4 fuse cartridges
Specifications
Inline fuse holder
15 A, 500 Vac/dc
Material: PA, PVC, Brass, Copper
100 mm 1015 16 AWG wire leads – Red
Operating Temp: -55 °C to 85° C
The RS Pro fuse holder has high voltage rating accommodates many power applications. The wire leads are pre-attached to fuse clips for quick assembly. The single piece molded thermoplastic body. It has operating temperature -55 ℃ to 85 ℃.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
