Spesifikasi
| Absolute Maximum Temperature Measurement (°C) | 1350 |
|---|---|
| Absolute Minimum Temperature Measurement (°C) | -150 |
| Best Accuracy (%) | ±0.1 |
| Data Storage | Yes |
| Distance to Spot Ratio | 12:1 |
| Emissivity | 0.17 - 1 |
| Height (mm) | 172 |
| Length (mm) | 46 |
| Resolution (°C) | 0.1 |
| Temperature Scale | Centigrade, Fahrenheit |
| Width (mm) | 118 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Remote Temperature Measurement (Non-Contact) Infrared/K Thermometer
RS Pro 1327K is a pocket-sized, easy-to-use pistol grip infrared thermometer (sometimes called laser thermometers or non-contact thermometers). It enables surface temperature measurement by Infrared non-contact or by using a plug-in type-K thermocouple probe. The thermometer has an integral laser to assist sighting the Infrared sensor in making non-contact measurements of items that may be inaccessible or hazardous to touch (such as rotating machinery or high-voltage busbars).
The Infrared mode does not rely on physical contact with the object which is to have its temperature taken but measures the radiated infrared energy emanating from the object. The thermocouple connector will accept a standard liquid, air or surface thermocouple probe, as required to suit the particular application. The Liquid Crystal Display has a backlight function which can assist measurements made in dark places. Other features include reading auto-hold, auto power-off, maximum and minimum readings, alarm levels and adjustable emissivity. The distance to spot ratio is 12:1 and the temperature range of -150°C to +1350 °C with an accuracy ±0.1 % of the reading.
Infrared thermometers are an essential device for individuals who need to measure the temperatures of something without physically touching the item. RS PRO have a range of IR thermometers that are robust and versatile and will suit all your requirements. The whole range has been RS approved meaning they are cost-effective and high quality you can rely on.NoteProbe not supplied.SUPPLIED_WITH : PP3 battery, wrist strap, belt holster, user manua
Typical Applications
These types of thermometers read thermal radiation emitted from any given object where a probe is not appropriate. They can be found in:
• Food preparation
• Safety and Fire inspections
• Plastic moulding
• Asphalt, Marine and Screen Printing
• Measure ink and dryer temperature
• Diesel and Fleet maintenance
RS Pro 1327K is a pocket-sized, easy-to-use pistol grip infrared thermometer (sometimes called laser thermometers or non-contact thermometers). It enables surface temperature measurement by Infrared non-contact or by using a plug-in type-K thermocouple probe. The thermometer has an integral laser to assist sighting the Infrared sensor in making non-contact measurements of items that may be inaccessible or hazardous to touch (such as rotating machinery or high-voltage busbars).
The Infrared mode does not rely on physical contact with the object which is to have its temperature taken but measures the radiated infrared energy emanating from the object. The thermocouple connector will accept a standard liquid, air or surface thermocouple probe, as required to suit the particular application. The Liquid Crystal Display has a backlight function which can assist measurements made in dark places. Other features include reading auto-hold, auto power-off, maximum and minimum readings, alarm levels and adjustable emissivity. The distance to spot ratio is 12:1 and the temperature range of -150°C to +1350 °C with an accuracy ±0.1 % of the reading.
Infrared thermometers are an essential device for individuals who need to measure the temperatures of something without physically touching the item. RS PRO have a range of IR thermometers that are robust and versatile and will suit all your requirements. The whole range has been RS approved meaning they are cost-effective and high quality you can rely on.NoteProbe not supplied.SUPPLIED_WITH : PP3 battery, wrist strap, belt holster, user manua
Typical Applications
These types of thermometers read thermal radiation emitted from any given object where a probe is not appropriate. They can be found in:
• Food preparation
• Safety and Fire inspections
• Plastic moulding
• Asphalt, Marine and Screen Printing
• Measure ink and dryer temperature
• Diesel and Fleet maintenance
Feature
Features and Benefits:IR mode measuring range -35 °C to +500 °C
Type K measuring range -150 °C to +1350 °C"
Pocket sized pistol grip
Built-in laser sighting
Backlit LCD display
Auto HOLD
MAX / MIN reading
Adjustable emissivity
High/Low audible and visible alarm (presettable)
Data memory (50 measurements) and read function from LCD display
Selectable C° / F° display
Powered by PP3 9 V battery (supplied)
Battery life approximately 100 hours (with pointer & backlight off)
Sighting by Laser marker <1mW (Class 2)
Dimensions 172 x 118 x 46 mm
Weight 220 g (approximately) with battery
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
