Spesifikasi
| Diameter (mm) | 10 |
|---|---|
| Lamp Base | R7S |
| Lamp Finish | Clear |
| Voltage Rating (V) | 230 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Clear Infrared Heat Lamp
A 300W Infrared lamp suitable for universal mounting orientations. Our infrared heat lamp is a simple, but reliable and economical bulb to run the drying process for applications requiring an instant shortwave heat patterns The IR Heat Lamp has an instant radiant heat after the power is on. Manufactured from quartz 10 mm diameter the IR lamp converts practically all the electrical power into heat resulting in minimal wastage.
Even though these Infrared Lamps (IR) are easy to install and replace, always be cautious. Avoid touching the tube with bare hands and keep in mind that oil might harm quartz operation and ultimately reduce lamp life.
Applications
These Infrared Light Bulbs correlate with applications where the heat is mandatory to perform, particularly in:
Space heaters
Drying processes
Thermoforming
Shrink packaging
Vulcanizing and curing rubber
Laminating
Sealing and electrostatic copy equipment
Food heaters in restaurants, cafes etc.
A 300W Infrared lamp suitable for universal mounting orientations. Our infrared heat lamp is a simple, but reliable and economical bulb to run the drying process for applications requiring an instant shortwave heat patterns The IR Heat Lamp has an instant radiant heat after the power is on. Manufactured from quartz 10 mm diameter the IR lamp converts practically all the electrical power into heat resulting in minimal wastage.
Even though these Infrared Lamps (IR) are easy to install and replace, always be cautious. Avoid touching the tube with bare hands and keep in mind that oil might harm quartz operation and ultimately reduce lamp life.
Applications
These Infrared Light Bulbs correlate with applications where the heat is mandatory to perform, particularly in:
Space heaters
Drying processes
Thermoforming
Shrink packaging
Vulcanizing and curing rubber
Laminating
Sealing and electrostatic copy equipment
Food heaters in restaurants, cafes etc.
Feature
Features and BenefitsLife hours of approximately 8000
Process heating used for these Infrared Linear Lamps makes them desirable in many applications
IR is a practical, reliable and economical to run your business or support your domestic environment
Virtually instant radiant heat after the power is on
The voltage rating of 230 V
The IR Lamp finish is clear with a length of 118 mm
Fitted with R7s round caps to each end
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Heat%20Lamp/6hP112220233-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
