Spesifikasi
| Current Rating (mA) | 70 |
|---|---|
| Encoder Technology | Incremental |
| IP Rating | IP67 |
| Maximum Operating Temperature (°C) | 80 |
| Maximum Revolution Speed (rpm) | 10000 |
| Minimum Operating Temperature (°C) | -20 |
| Mounting Type | Synchro Flange |
| Output Signal Type | HTL Inverted |
| Overall Depth (mm) | 71 |
| Overall Width (mm) | 58 |
| Pulses per Revolution | 1024ppr |
| Resolution (PPR) | 2500 |
| Shaft Diameter (mm) | 6 |
| Shaft Type | Solid |
| Supply Voltage (V) | 5 - 30 DC |
| Switching Frequency (kHz) | 200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 1024 PPR Incremental Encoder, 6mm Shaft
An optical incremental encoder producing 1024 pulses per revolution designed for use in industrial applications.
Built to withstand use in harsh environments the incremental encoder is constructed from a robust die cast Aluminium housing with an eco-friendly powder coating and a Stainless Steel 6mm shaft. The encoder features an IP67 rating for protection from water and dust ingress and the shaft its self is sealed to an IP65 rating.
With a high level of electrical immunity protecting against EMI, full connection protection and an operating temperature range of -20 to +85°C (-20 to +80 °C for the cable) the incremental encoder is reliable, hardwearing and perfect for harsh industrial environments.
An optical incremental encoder producing 1024 pulses per revolution designed for use in industrial applications.
Built to withstand use in harsh environments the incremental encoder is constructed from a robust die cast Aluminium housing with an eco-friendly powder coating and a Stainless Steel 6mm shaft. The encoder features an IP67 rating for protection from water and dust ingress and the shaft its self is sealed to an IP65 rating.
With a high level of electrical immunity protecting against EMI, full connection protection and an operating temperature range of -20 to +85°C (-20 to +80 °C for the cable) the incremental encoder is reliable, hardwearing and perfect for harsh industrial environments.
Feature
Features and BenefitsIncremental encoder
1024 PPR
8 pin connector
High electrical immunity
Full connection protection from 10V dc up to 30V dc
Inverted signal
Operating temperature -20 to +85°C
Stainless steel shaft
Die Cast Aluminium housing
Suitable for industrial use
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
