Spesifikasi
| Kit Contents | 382 Pieces |
|---|---|
| Material | Nitrile |
| Type | Imperial O-Ring Kit |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro Imperial O-Ring Kit - Nitrile
RS Pro O-Ring kit, available in a robust box that contains an assortment of the most popular sizes, essential for emergency repairs or routine maintenance. These kits are ideal for maintenance engineers to provide a quick and reliable choice of sealing solutions to suit the job in hand.
Note
Replacement Nitrile A O-Ring cord for splicing kit is available separately
What is an O-Ring?Seals and O-rings are used to join two parts of a machine, engine or other mechanical assemblies by filling the space between both parts, creating a filled and seal space in between. This seal prevents particle, vapour and fluid leakage which in turn protects and maintains pressure whilst keeping debris out, ensuring proper function and safety.
RS Pro O-Ring kit, available in a robust box that contains an assortment of the most popular sizes, essential for emergency repairs or routine maintenance. These kits are ideal for maintenance engineers to provide a quick and reliable choice of sealing solutions to suit the job in hand.
Note
Replacement Nitrile A O-Ring cord for splicing kit is available separately
What is an O-Ring?Seals and O-rings are used to join two parts of a machine, engine or other mechanical assemblies by filling the space between both parts, creating a filled and seal space in between. This seal prevents particle, vapour and fluid leakage which in turn protects and maintains pressure whilst keeping debris out, ensuring proper function and safety.
Feature
Features and Benefits• Essential for all workshops and onsite service engineers
• Range of sizes – no need to purchase individual O-Rings
• Quick identification and easy storage for multiple O-Ring sizes
• Robust casing suitable for transport
• Temperature range of Nitrile: -30°C to 120°C and FPM: -20°C to 200°C
• Hardness: Nitrile 70° Shore hardness (black) and FPM 80° Shore hardness (black)
• The material of the rings offers excellent resistant to oils, gasoline, hydrocarbons
• Precisely engineered, comprised of Viton®, Nitrile rubber and FPM
• The kit offers a supply of 382 pieces
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0bP112220011-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
