Spesifikasi
| Case Colour | Black |
|---|---|
| Contact AC Voltage Rating (V) | 32, 125 |
| Contact Configuration | Single Pole Single Throw (SPST) |
| Contact DC Voltage Rating (V) | 50 |
| Contact Material | Gold Plated Silver |
| IP Rating | IP67 |
| Illuminated | Yes |
| LED Color | Green |
| Mounting Type | Panel Mount |
| Panel Cutout Diameter (mm) | 13.6 |
| Push Button Color | Black |
| Push Button Type | Dome |
| Switch Operation | Momentary |
| Terminal Type | Solder |
| Voltage Rating (V) | 32/50/125 AC |
| contact Current Rating (mA) | 400 @ 32 V AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Single Pole Single Throw (SPST) Momentary Green LED Miniature Push Button Switch, IP67, 13.6 mm (Dia.), Panel
Control your circuit with this single pole single throw (SPST) momentary green LED (light-emitting diode) miniature push button switch from RS PRO. You'll find it in commercial premises such as industrial plants, food manufacturing lines and electronics facilities.
You can install this sub-miniature illuminated push button switch by soldering it into place at +350°C for a maximum of five seconds. Alternatively, it's suitable for panel mounting onto most surfaces. It's easy to tell when there's power running through the circuit, as the push-button lights up green.
Built to last, this hardwearing component has a maximum mechanical life of one million cycles. It's IP67 (Ingress Protection) rated, which means it's protected against ingress from dust and debris, as well as immersion in water of up to one metre for 15 minutes. You can use the switch in machinery, arcade games or as a reset button.
Control your circuit with this single pole single throw (SPST) momentary green LED (light-emitting diode) miniature push button switch from RS PRO. You'll find it in commercial premises such as industrial plants, food manufacturing lines and electronics facilities.
You can install this sub-miniature illuminated push button switch by soldering it into place at +350°C for a maximum of five seconds. Alternatively, it's suitable for panel mounting onto most surfaces. It's easy to tell when there's power running through the circuit, as the push-button lights up green.
Built to last, this hardwearing component has a maximum mechanical life of one million cycles. It's IP67 (Ingress Protection) rated, which means it's protected against ingress from dust and debris, as well as immersion in water of up to one metre for 15 minutes. You can use the switch in machinery, arcade games or as a reset button.
Feature
Features and Benefits• Black actuator colour
• Dome actuator shape
• Cap actuator type
• Black case colour
• Contact AC voltage rating of 32 V, 125 V
• Single Pole Single Throw (SPST) contact configuration
• Contact current rating of 400 mA at 32 V AC
• Contact DC voltage rating of 50 V
• Gold-plated silver contact material
• Illuminated
• IP (Ingress Protection) rating of IP67
• Green LED colour
• Panel mounting type
• Panel cut out size of 13.6 mm (diameter)
• Lead-free
• RoHS (Restriction of Hazardous Substances) compliant
• Momentary switch operation
• Solder terminal type
• Voltage rating of 32/50/125 V AC
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
