Spesifikasi
| Accessory Type | Thermocouple Connector |
|---|---|
| Standards Met | IEC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO IEC Colour Coded Miniature In-Line Thermocouple Socket Connectors
From RS PRO a miniature in-line thermocouple socket connector which is colour coded in accordance with IEC specification. This thermocouple socket is ideal for connecting your thermocouple probe or wire terminals to extension or compensating cables. This female socket also provides a quick, safe and error-free way of replacing your existing thermocouples. The socket housing is made from a rugged glass-filled thermoplastic which is impact resistant and able to withstand high temperatures of up to 220°C. The terminals on this female connector accept polarized flat pin contacts to ensure an accurate connection. The housing is IEC colour coded with the thermocouple type clearly indicated on the front for easy identification.
What is a Thermocouple Connector?Thermocouple connectors are an accurate and convenient way of interconnecting your temperature sensing components. Using these connectors allows a chain to be formed from the measuring tip of your temperature sensor to the host computer or meter. It is important that all the components in the chain are made from the same thermocouple material to prevent any alteration or distortion of the original signal. To achieve this, thermocouple connectors have pins made from the same material as the thermocouple they are being used to connect or a compensating material. The connector housing has the thermocouple type clearly printed on it and is also colour coded to allow easy identification. The connector is opened up and the thermocouple wires are simply screwed down into place using two captive screw clamps. The miniature thermocouple socket connector can then be mated with a miniature thermocouple plug connector.
Applications
These miniature sockets are used in any application where thermocouples are installed, extended or replaced. Their robust construction makes these miniature thermocouple connectors ideal for use even in the most demanding temperature measurement applications.
From RS PRO a miniature in-line thermocouple socket connector which is colour coded in accordance with IEC specification. This thermocouple socket is ideal for connecting your thermocouple probe or wire terminals to extension or compensating cables. This female socket also provides a quick, safe and error-free way of replacing your existing thermocouples. The socket housing is made from a rugged glass-filled thermoplastic which is impact resistant and able to withstand high temperatures of up to 220°C. The terminals on this female connector accept polarized flat pin contacts to ensure an accurate connection. The housing is IEC colour coded with the thermocouple type clearly indicated on the front for easy identification.
What is a Thermocouple Connector?Thermocouple connectors are an accurate and convenient way of interconnecting your temperature sensing components. Using these connectors allows a chain to be formed from the measuring tip of your temperature sensor to the host computer or meter. It is important that all the components in the chain are made from the same thermocouple material to prevent any alteration or distortion of the original signal. To achieve this, thermocouple connectors have pins made from the same material as the thermocouple they are being used to connect or a compensating material. The connector housing has the thermocouple type clearly printed on it and is also colour coded to allow easy identification. The connector is opened up and the thermocouple wires are simply screwed down into place using two captive screw clamps. The miniature thermocouple socket connector can then be mated with a miniature thermocouple plug connector.
Applications
These miniature sockets are used in any application where thermocouples are installed, extended or replaced. Their robust construction makes these miniature thermocouple connectors ideal for use even in the most demanding temperature measurement applications.
Feature
Features and Benefits• Terminals made from true thermocouple alloys or compensating material for accurate signal transmission
• IEC colour coding for quick and easy identification
• Accepts polarised flat pin contacts for an accurate connection
• Made from rugged glass-filled thermoplastic
• Able to withstand a high temperature of 220°C
• For use with stranded or solid wires
• Accepts thermocouple cable up to 4mm in diameter
• Simple captive screw clamp connection for quick assembly
• Polarity and thermocouple type clearly marked on housings
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/obP112219875-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
