RS PRO IEC C7 Socket to CEE 7/16 Europlug Power Cord (Kabel Power)

Sebelum PPN:
Rp569.900
Spesifikasi
Connector AIEC C7
Connector A - GenderFemale
Connector BCEE 7/16 Europlug
Connector B - GenderMale
Current Rating (A)2.5
Length (m)1.5
Mains Plug TypeType C - Europlug
Mains Socket TypeType C - Europlug
Outer Sheath MaterialPVC
Sheath ColorBlack
Standards MetCEBEC, DEMKO, FIMKO, IMQ, KEMA, LCIE, NEMKO, OVE, SEMKO, SEV, VDE
Voltage Rating (V)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro IEC C7 Socket to Euro Plug
Brought to you from RS Pro, this power cable is terminated with a straight C7 socket at one end and a type XV1 Euro Plug at the other. Commonly known as a cassette or calculator style socket, The two-pin C7 socket is used in a wide range of small or portable appliances. Sometimes known as a Type C - EuroPlug, the Euro Plug can be used in most European countries (excluding the UK and Ireland.) The power cable features a European harmonised mains cable, measuring 1.5 m long and 0.75 mm in diameter. All models are highly reliable and excellent quality.

APPROVALS : VDE, SEV, SEMKO, DEMKO, NEMKO, FIMKO, LCIE, KEMA,
Feature
Features and Benefits
• Euro 2-pin plug
• Harmonised mains cable (H03VV-F)
• Fully moulded connectors
• Reliable integrated strain relief
• Universal C7 Connector

Ulasan Produk

Tidak ada ulasan