Spesifikasi
| Communication Port Type | Serial |
|---|---|
| Depth (mm) | 65 |
| Dimensions (mm) | 72x90x65 |
| For use with | RS PRO Logic Modules |
| Input Type | Digital |
| Length (mm) | 90 |
| Maximum Operating Temperature (°C) | 55 |
| Minimum Operating Temperature (°C) | -10 |
| Mounting Type | DIN Rail |
| Network Type | ModBus |
| Number of Communication Ports | 1 |
| Number of Inputs | 8 |
| Number of Outputs | 4 |
| Output Current (A) | 8 |
| Output Type | Digital, Relay |
| Program Capacity | 250 lines |
| Programming Interface | Computer |
| Programming Language Used | Ladder Programming |
| Standards Met | CE Certified; cULus |
| Supply Voltage (V) | 110 - 240 AC |
| Width (mm) | 72 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO I/O Expansion Module (8 Input/ 4 Output)
An expansion input/output (I/O) module for controlling automated processes in both industrial and commercial environments for use with RS PRO Logic Controllers
Designed for use where various types of input need to be considered such as temperature, pressure and flow rate. This module doesn't require special or complicated wiring, its quick to install and easy to manage and can expand through a daisy chain fashion to support up to 48 I/O (32 digital input and 16 relay input).
With an operating temperature range of -10°C to +55°C the I/O module is suitable for a wide range of environments, from cold storage units to power plants.
Applications
HVAC Controls
Machine Controls involving Motor, Pump and Valve
Vehicle Control Monitoring
Baggage handling
Conveyor systems and Elevators
Exhaust and Filtering Systems
Water-treatment plants
Printing and Packaging Machines
Interior and Exterior Lighting Control
Door, Gate, Shutter, Sun blinds and Awning control
Irrigation Control Systems
Automation of Compressors and Pumps for Air Conditioning requirements
An expansion input/output (I/O) module for controlling automated processes in both industrial and commercial environments for use with RS PRO Logic Controllers
Designed for use where various types of input need to be considered such as temperature, pressure and flow rate. This module doesn't require special or complicated wiring, its quick to install and easy to manage and can expand through a daisy chain fashion to support up to 48 I/O (32 digital input and 16 relay input).
With an operating temperature range of -10°C to +55°C the I/O module is suitable for a wide range of environments, from cold storage units to power plants.
Applications
HVAC Controls
Machine Controls involving Motor, Pump and Valve
Vehicle Control Monitoring
Baggage handling
Conveyor systems and Elevators
Exhaust and Filtering Systems
Water-treatment plants
Printing and Packaging Machines
Interior and Exterior Lighting Control
Door, Gate, Shutter, Sun blinds and Awning control
Irrigation Control Systems
Automation of Compressors and Pumps for Air Conditioning requirements
Feature
Features and BenefitsExpansion Module with Relay Output
8 inputs, 4 outputs
Maximum of 3 expansion modules on one Logic Module (48 I/O)
DIN rail mounting
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
