Spesifikasi
| Battery Life (hour) | 200 |
|---|---|
| Battery Type | 9V |
| Best Humidity Measurement Accuracy | ±3 % HR |
| Functions | Dew Point, Hydrometry, Max/MIN/HOLD, Temperature |
| Humidity Measurement Resolution (%RH) | 0.1 |
| Hygrometer Type | Digital Hygrometer |
| Maximum Humidity Measurement (%RH) | 99 |
| Maximum Operating Temperature (°C) | 60 |
| Minimum Operating Temperature (°C) | 0 |
| Power Source | Battery PP3 |
| Printer | No |
| Temperature Measurement Resolution (°C) | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Digital Humidity Meter
From the trusted RS PRO brand, the 1260 is a great value digital humidity meter with features not normally available at this price. With a reliable sensor and dew point and wet bulb reading, this handy, high-quality device is suitable for measuring moisture and relative humidity levels in almost any environment. The easy-to-read dual LCD display allows you to analyse readings quickly and easily, displaying humidity, temperature and a MIN/MAX hold to ensure you have all the information you need.
Handheld, pocket-sized and powered by a 9V battery, this humidity sensor is ideal for on-the-go applications.
SUPPLIED_WITH : User manual, 9 V battery.
Applications
Thermohygrometers combine the functions of thermometers and hygrometers to give an accurate reading of humidity in an environment. This RS PRO thermohygrometer is capable of measuring ambient air temperatures and water vapour within the air, and can be used to measure and meter the moisture content in materials.
Portable and easy to use, this thermohygrometer is ideal for measuring the environment of humidity sensitive rooms such as laboratories, clean rooms or computer rooms. They are commonly used in the following industries;
Environmental research
Food and beverage
Pharmaceutical
HVAC
From the trusted RS PRO brand, the 1260 is a great value digital humidity meter with features not normally available at this price. With a reliable sensor and dew point and wet bulb reading, this handy, high-quality device is suitable for measuring moisture and relative humidity levels in almost any environment. The easy-to-read dual LCD display allows you to analyse readings quickly and easily, displaying humidity, temperature and a MIN/MAX hold to ensure you have all the information you need.
Handheld, pocket-sized and powered by a 9V battery, this humidity sensor is ideal for on-the-go applications.
SUPPLIED_WITH : User manual, 9 V battery.
Applications
Thermohygrometers combine the functions of thermometers and hygrometers to give an accurate reading of humidity in an environment. This RS PRO thermohygrometer is capable of measuring ambient air temperatures and water vapour within the air, and can be used to measure and meter the moisture content in materials.
Portable and easy to use, this thermohygrometer is ideal for measuring the environment of humidity sensitive rooms such as laboratories, clean rooms or computer rooms. They are commonly used in the following industries;
Environmental research
Food and beverage
Pharmaceutical
HVAC
Feature
Features and BenefitsDual LCD display
Dewpoint reading
Wet bulb reading
MAX/MIN with timestamp
Data Hold function
°C & °F switchable
DATA memory and read function (99 readings from LCD display)
Auto Power Off
Dimensions 193 x 59 x 26 mm
Weight 140 g
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
