Spesifikasi
| Heater Power Rating (W) | 700 |
|---|---|
| Hotplate Material | Aluminium, Silicon Alloy |
| Magnetic Stirrer | Yes |
| Maximum Hot Plate Temperature (°C) | +325 |
| Maximum Stirring Capacity (L) | 15 |
| Plate Size (mm) | 150x150 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Hotplate and Stirrer
Experience unmatched performance and durability with the RS PRO Analogue Hotplate and Stirrer. This robust unit, encased in durable aluminium, is designed to withstand the toughest laboratory environments. Featuring powerful magnets and a motor for stirring speeds up to 2000 rpm, it can mix liquids up to 15 litres with ease. The hotplate provides uniform heating without the risk associated with open flames, ensuring a safer and more controlled heating solution. The compact, stackable design optimises benchtop and storage space, while the integrated BioCote antimicrobial protection ensures a cleaner, more hygienic product by reducing odour and stain-causing microbes on the surface by up to 99.99%.
Applications
The RS PRO Analogue Hotplate and Stirrer is perfect for a wide range of tasks in scientific, educational, and industrial laboratories. Its superior performance and durability make it particularly useful for:
Chemical Laboratories: Provides precise mixing and heating of chemical solutions
Biological Laboratories: Ideal for preparing culture media and solutions where hygiene and temperature accuracy are crucial
Pharmaceutical Laboratories: Necessary for mixing and heating ingredients in drug formulation and development
Educational Institutions: A dependable tool for student experiments and classroom demonstrations
Industrial Settings: Suitable for quality control, product development, and other processes that require consistent mixing and heating
Whether you're working with small or large volumes of liquid, the RS PRO Analogue Hotplate and Stirrer offers reliable performance and convenience, ensuring the best results for all your laboratory applications.
Experience unmatched performance and durability with the RS PRO Analogue Hotplate and Stirrer. This robust unit, encased in durable aluminium, is designed to withstand the toughest laboratory environments. Featuring powerful magnets and a motor for stirring speeds up to 2000 rpm, it can mix liquids up to 15 litres with ease. The hotplate provides uniform heating without the risk associated with open flames, ensuring a safer and more controlled heating solution. The compact, stackable design optimises benchtop and storage space, while the integrated BioCote antimicrobial protection ensures a cleaner, more hygienic product by reducing odour and stain-causing microbes on the surface by up to 99.99%.
Applications
The RS PRO Analogue Hotplate and Stirrer is perfect for a wide range of tasks in scientific, educational, and industrial laboratories. Its superior performance and durability make it particularly useful for:
Chemical Laboratories: Provides precise mixing and heating of chemical solutions
Biological Laboratories: Ideal for preparing culture media and solutions where hygiene and temperature accuracy are crucial
Pharmaceutical Laboratories: Necessary for mixing and heating ingredients in drug formulation and development
Educational Institutions: A dependable tool for student experiments and classroom demonstrations
Industrial Settings: Suitable for quality control, product development, and other processes that require consistent mixing and heating
Whether you're working with small or large volumes of liquid, the RS PRO Analogue Hotplate and Stirrer offers reliable performance and convenience, ensuring the best results for all your laboratory applications.
Feature
Features and BenefitsOptimises benchtop and storage space, enhancing laboratory organisation
BioCote Antimicrobial Protection significantly reduces microbes such as bacteria, mould, and fungi on the surface, promoting a cleaner, more hygienic environment
Durable aluminium casing guarantees longevity and withstands the demands of daily laboratory use
Achieves stirring speeds of up to 2000 rpm and mixes up to 15 litres of liquid efficiently
Hotplate provides consistent heat distribution, making it safer than traditional Bunsen burners
Accurate temperature control and protection from overheating
Coloured LED around the heat control knob displays the actual surface temperature in real time
Accommodates various vessel sizes and combinations, fitting up to four 250 mL beakers simultaneously
Hot warning light flashes when the plate surface temperature is above 50°C and continues to flash until it drops below 50 °C, even when unplugged
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
