Spesifikasi
| Display Type | LED |
|---|---|
| ESD Safe | Yes |
| Input Voltage (V) | 220 - 240 |
| Number of Outputs | 2 |
| Plug Type | Type F - Schuko plug, Type G - British 3-pin |
| Soldering Tip Temperature (°C) | 480 |
| Tasks Supported | Hot Air |
| Wattage (W) | 700 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO SMD Hot Air Rework Station
From the trusted RS PRO brand, this SMD solder rework station is a 2 in 1 solution that includes a hot air gun and soldering iron. Combining these functionalities into one unit means you have extra worktop space available for other activities. For reworking that requires desoldering and re-soldering, this station is compoct and efficient solution.
The unit features two LED displays, one for the rework temperature and one for the soldering temperature, allowing you control and confidence. The soldering iron comes complete with a stand, and features an alumina ceramic heating element for high-power and fast heat up.
Applications
Reworking stations are designed for refinishing or repairing PCB circuit boards. This rework station is designed with SMD components in mind, and can be used with surface mount or through-hole components. This includes QFP and SOP packaged devices. For repair and prototyping, and any application where a circuit board component might have to be removed or adjusted, this hot air rework station is ideal.
What’s included?
• 1 x power unit
• 1 x hot air gun
• 1 x soldering iron
• 1 x stand for soldering iron
• 3 x nozzles (2.3/6.4/8.8 mm diameter)
Standards
CE, ESD Standards, RoHS
From the trusted RS PRO brand, this SMD solder rework station is a 2 in 1 solution that includes a hot air gun and soldering iron. Combining these functionalities into one unit means you have extra worktop space available for other activities. For reworking that requires desoldering and re-soldering, this station is compoct and efficient solution.
The unit features two LED displays, one for the rework temperature and one for the soldering temperature, allowing you control and confidence. The soldering iron comes complete with a stand, and features an alumina ceramic heating element for high-power and fast heat up.
Applications
Reworking stations are designed for refinishing or repairing PCB circuit boards. This rework station is designed with SMD components in mind, and can be used with surface mount or through-hole components. This includes QFP and SOP packaged devices. For repair and prototyping, and any application where a circuit board component might have to be removed or adjusted, this hot air rework station is ideal.
What’s included?
• 1 x power unit
• 1 x hot air gun
• 1 x soldering iron
• 1 x stand for soldering iron
• 3 x nozzles (2.3/6.4/8.8 mm diameter)
Standards
CE, ESD Standards, RoHS
Feature
Features and Benefits• Hot air station and soldering station in one
• Dual LED displays
• ESD Safe for use in specialist environments
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
