Spesifikasi
| Bend Radius (mm) | 95 |
|---|---|
| Colour | Clear |
| Hose Pipe Action | Transfer |
| Hose Pipe/Flexible Tube | Hose Pipe |
| Inner Diameter (mm) | 10 |
| Length (m) | 25 |
| Material | PUR |
| Maximum Operating Temperature (°C) | 65 |
| Maximum Working Pressure (bar) | 10 |
| Minimum Operating Temperature (°C) | -40 |
| Outer Diameter (mm) | 15.75 |
| Possible Applications | Fuel & Oil |
| Reinforced | Yes |
| Standards Met | ISO 5774 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Reinforced Polyurethane Hose
A polyurethane hose with outstanding elasticity providing excellent flexibility and kink-resistance, even in cold conditions.
Product Application Information
• Conveyance of gases
• Liquids and fluids
• Dry powders and granules (especially where good abrasion characteristics are required)
Conveyance of gases, liquid, dry powders and granules (especially where good abrasion characteristics are required).
Note
This data refers to performance at 20°C. Any changes in temperature will affect the performance data
Approvals
ISO7751(1997)
Polyurethane Hose
A polyurethane hose with outstanding elasticity providing excellent flexibility and kink-resistance, even in cold conditions.
Product Application Information
• Conveyance of gases
• Liquids and fluids
• Dry powders and granules (especially where good abrasion characteristics are required)
Conveyance of gases, liquid, dry powders and granules (especially where good abrasion characteristics are required).
Note
This data refers to performance at 20°C. Any changes in temperature will affect the performance data
Approvals
ISO7751(1997)
Polyurethane Hose
Feature
Features and Benefits• Ultra-flexible in low temperature environments
• Exceptional abrasion resistance
• Resistant to a wide range of chemicals
• Compliant with F&DA regulations
• Excellent clarity for clear visibility
• High levels of kink resistance and good memory
• 87 Shore A hardness
• Service Temperature -40°C to + 65°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/9sP112219352-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
