Spesifikasi
| Blade Length (mm) | 17.2 |
|---|---|
| Blade Thickness (mm) | 1 |
| Blade Width (mm) | 4.6 |
| Colour | Yellow |
| Contact Material | Copper |
| Contact Plating | Tin |
| Gender | Male |
| Hooked | Yes |
| Inner Diameter (mm) | 6.4 |
| Insulation | Insulated |
| Insulation Material | Vinyl |
| Maximum Wire Size (AWG) | 10 |
| Maximum Wiring Size (mm²) | 6 |
| Minimum Wire Size (AWG) | 12 |
| Minimum Wire Size (mm²) | 4 |
| Overall Length (mm) | 30.2 |
| shrouded/unshrouded | Unshrouded |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Insulated Crimp Hook Blade Terminals - Vinyl
RS PRO range of insulated crimp hook blade terminals made with copper contacts and tin plating. These connectors have vinyl insulates with a sturdy design, for optimum convenience. Being available in various colours, there is a suitable version for your application. All models are highly reliable and of excellent quality.
For ease of assembly, these terminals can be fitted to the connection end without soldering and come preinstalled with vinyl that protects the wire from vibrations. This results in a strong and robust connection joint.
Hook Blade Colour Code
Red 0.5 - 1.5 mm²
Blue 1.5 - 2.5 mm²
Yellow 4.0 - 6.0 mm²
Note
Blade lengths, Red and Blue 16.8mm, Yellow 17.2mm
ApprovalsUL recognised component
ApprovalsUL (E125401)
RS Pro Range
RS PRO range of insulated crimp hook blade terminals made with copper contacts and tin plating. These connectors have vinyl insulates with a sturdy design, for optimum convenience. Being available in various colours, there is a suitable version for your application. All models are highly reliable and of excellent quality.
For ease of assembly, these terminals can be fitted to the connection end without soldering and come preinstalled with vinyl that protects the wire from vibrations. This results in a strong and robust connection joint.
Hook Blade Colour Code
Red 0.5 - 1.5 mm²
Blue 1.5 - 2.5 mm²
Yellow 4.0 - 6.0 mm²
Note
Blade lengths, Red and Blue 16.8mm, Yellow 17.2mm
ApprovalsUL recognised component
ApprovalsUL (E125401)
RS Pro Range
Feature
Features & BenefitsGender: Male
Insulation: Insulated
Shrouded: Unshrouded
Insulation Material: Vinyl
Various colours available
Contact Material: Copper
Contact Plating: Tin
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
