Spesifikasi
| Box Type | Tool Box |
|---|---|
| Dimensions (mm) | 510x250x235 |
| Height (mm) | 235 |
| Length (mm) | 510 |
| Material | High Carbon Steel, Polypropylene |
| Tray type | Removable |
| Width (mm) | 250 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Plastic Toolbox 510 x 250 x 235mm
RS PRO brings you a toolbox designed for you. Portable and convenient this toolbox is designed to organise, carry, and store hand and power tools. Its compact design ensures easy portability while offering a variety of organisational features. The small top organisers enable meticulous arrangement of tools and parts, preventing clutter. The removable inner tray adds versatility, allowing users to customise storage based on their needs. Its durable plastic construction with ergonomic latches for effortless access ensures resilience, making it an essential companion for efficient and organised work across diverse settings.
Available in a variety of sizes to suit your needs information on other sizes in this range can be found on the datasheet.
Applications
This RS PRO toolbox is light and easy to carry making it ideal for use in the trade or by hobbyists and DIY enthusiasts. The robust construction ensures it is suitable for challenging environments, and the storage space is customizable enough to ensure versatility for a range of applications. This plastic toolbox is perfect for
Electricians
Technicians
Mechanics
Maintenance Engineers
At home storage
RS PRO brings you a toolbox designed for you. Portable and convenient this toolbox is designed to organise, carry, and store hand and power tools. Its compact design ensures easy portability while offering a variety of organisational features. The small top organisers enable meticulous arrangement of tools and parts, preventing clutter. The removable inner tray adds versatility, allowing users to customise storage based on their needs. Its durable plastic construction with ergonomic latches for effortless access ensures resilience, making it an essential companion for efficient and organised work across diverse settings.
Available in a variety of sizes to suit your needs information on other sizes in this range can be found on the datasheet.
Applications
This RS PRO toolbox is light and easy to carry making it ideal for use in the trade or by hobbyists and DIY enthusiasts. The robust construction ensures it is suitable for challenging environments, and the storage space is customizable enough to ensure versatility for a range of applications. This plastic toolbox is perfect for
Electricians
Technicians
Mechanics
Maintenance Engineers
At home storage
Feature
Features and BenefitsIdeal for organising your tools
Storage compartments in the lid to organise small tools or screws
Ergonomic latches designed to give you quick and easy access to your tools
Dimensions: 510 x 250 x 235mm
Removable inner tray for additional storage
Add a strong lock to the padlock eye to keep contents secure
Durable plastic construction for longevity
Available in different sizes in series
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
