RS PRO Hex Socket Countersunk Screw Bright Zinc Plated Steel (Sekrup Kepala Rata Kunci Hex)
Spesifikasi
| Finish | Bright Zinc Plated |
|---|---|
| Head Shape | Hex Socket Countersunk |
| Material | Steel |
| Thread Type | Metric |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Metric Thread BZP Socket Countersunk Head Screw
RS PRO popular hexagon socket countersunk screws are an excellent choice when you need a fastener to sit flush or below the surface of your material.
These metric thread countersunk screws are produced in 10.9 grade steel. The finish of these fasteners is bright zinc-plated which ensures an attractive, quality appearance and finish wherever they are used. They are ideal for light fastening applications in machine tooling, security guarding, panel building and for general fastening.
These screws can be tightened or undone using an Allen key or a hex key. They can have various tip point types which include:
Cup point – concave tip, most commonly used
Flat point – used for frequent resetting or relocating, simple and cost-effective
Cone point – pointed tip, designed for a more permanent installation, highest holding capability due to the precise contact of the cone point
Half Dog point – the tip is cylindrical
Note
Requires a Hex key / Allen key
We offer a range of hexagon countersunk socket screws in bright zinc plated steel, available in various thread sizes and lengths. Refer to the Datasheet and Range Overview download file for details.
If bright zinc plated steel is not what you are looking for we also offer steel hexagon countersunk socket screws with a self-colour (black oxide) finish or alternatively A2 (306) and A4 (316) stainless steel.
Typical Applications include:
Although uses may vary, as standard, these screws are fasteners for industrial equipment or machines which requires parts to be fixed onto a surface or together. The socket will need to be the same metric thread as the screw itself. As an example, some of the types of uses would be:
Woodworking
Domestic applications
Fasteners and fixings
Machine tooling and repair
Security guarding
Electronic applications
Automotive industry
Medical applications
Facilities and maintenance applications
RS PRO popular hexagon socket countersunk screws are an excellent choice when you need a fastener to sit flush or below the surface of your material.
These metric thread countersunk screws are produced in 10.9 grade steel. The finish of these fasteners is bright zinc-plated which ensures an attractive, quality appearance and finish wherever they are used. They are ideal for light fastening applications in machine tooling, security guarding, panel building and for general fastening.
These screws can be tightened or undone using an Allen key or a hex key. They can have various tip point types which include:
Cup point – concave tip, most commonly used
Flat point – used for frequent resetting or relocating, simple and cost-effective
Cone point – pointed tip, designed for a more permanent installation, highest holding capability due to the precise contact of the cone point
Half Dog point – the tip is cylindrical
Note
Requires a Hex key / Allen key
We offer a range of hexagon countersunk socket screws in bright zinc plated steel, available in various thread sizes and lengths. Refer to the Datasheet and Range Overview download file for details.
If bright zinc plated steel is not what you are looking for we also offer steel hexagon countersunk socket screws with a self-colour (black oxide) finish or alternatively A2 (306) and A4 (316) stainless steel.
Typical Applications include:
Although uses may vary, as standard, these screws are fasteners for industrial equipment or machines which requires parts to be fixed onto a surface or together. The socket will need to be the same metric thread as the screw itself. As an example, some of the types of uses would be:
Woodworking
Domestic applications
Fasteners and fixings
Machine tooling and repair
Security guarding
Electronic applications
Automotive industry
Medical applications
Facilities and maintenance applications
Feature
Features and BenefitsVarious thread sizes available, including M3, M4, M5, M6, M8, M10, M12 and M16
Manufactured from Bright Zinc Plated Steel (BZP)
Used in applications where a wider head and lower profile is required
Also used in many internal joinery applications
Have the marking on the head
More resilient than 8.8 grade
Nominal strength of 1040 N/mm²
Yield strength of 940 N/mm²
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/2pP112219097-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)