Spesifikasi
| Blade Finish | Matt Chrome |
|---|---|
| Blade Length (mm) | 125 |
| Blade Material | Chrome Steel |
| Handle Material | Plastic |
| Number of Pieces | 5 |
| Overall Length | 225 (6 mm C-PLUS Nut Driver) mm, 235 (10 mm C-PLUS Nut Driver) mm, 235 (7 mm C-PLUS Nut Driver) mm, 235 (8 mm C-PLUS Nut Driver) mm, 245 (13 mm C-PLUS Nut Driver) mm |
| Screwdriver Type | Standard |
| Tip Size (mm) | 6, 7, 8, 10, 13 |
| Tip Type | Hex |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 5 Piece Nut Driver Set
From the trusted RS PRO brand, this 5 Piece Nut Driver Set are the perfect tools for professionals or enthusiast. Manufactured from chrome vanadium steel, these tools are high quality and resistant to corrosion, ensuring a long and reliable tool life. With ergonomic soft-grip handles, this nut driver ensures comfort and control over long periods of use. The hollow shaft means the driver can be used with fasteners of differing depths, even when sunken.
This toolset is provided in an EVA foam tray that keeps the tools neat and organised. These foam inserts are designed to fit easily into the drawers of RS PRO brand tool chests and cabinets.
Nut Driver Set Tip Size
• 6.0 x 125 mm, 7.0 x 125 mm, 8.0 x 125 mm, 10.0 x 125 mm ,13.0 x 125 mm
Applications
A nut spinner, or nut driver, is an essential tool for tightening and loosening hexagonal and square nuts and fasteners. With its hollow shaft and unique shape, it is able to apply torque much more efficiently than spanners, especially on narrower nuts and bolts. This tool is perfect for;
• Electricians
• Maintenance engineers
• Construction workers
From the trusted RS PRO brand, this 5 Piece Nut Driver Set are the perfect tools for professionals or enthusiast. Manufactured from chrome vanadium steel, these tools are high quality and resistant to corrosion, ensuring a long and reliable tool life. With ergonomic soft-grip handles, this nut driver ensures comfort and control over long periods of use. The hollow shaft means the driver can be used with fasteners of differing depths, even when sunken.
This toolset is provided in an EVA foam tray that keeps the tools neat and organised. These foam inserts are designed to fit easily into the drawers of RS PRO brand tool chests and cabinets.
Nut Driver Set Tip Size
• 6.0 x 125 mm, 7.0 x 125 mm, 8.0 x 125 mm, 10.0 x 125 mm ,13.0 x 125 mm
Applications
A nut spinner, or nut driver, is an essential tool for tightening and loosening hexagonal and square nuts and fasteners. With its hollow shaft and unique shape, it is able to apply torque much more efficiently than spanners, especially on narrower nuts and bolts. This tool is perfect for;
• Electricians
• Maintenance engineers
• Construction workers
Feature
Features and Benefits• Ergonomically designed handle, optimising balance between comfort and torque
• Comfortable soft grip
• Chrome Vanadium Steel, Matt Chrome
• EVA module
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
