Spesifikasi
| Connector 1 | HDMI |
|---|---|
| Connector 1 Gender | Male |
| Connector 2 | VGA |
| Connector 2 Gender | Male |
| Outer Sheath Material | PVC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO VGA-to-HDMI Cable, Male-to-Male, 1 m
Need to connect an older video device such as a monitor or projector to a more modern device with an HDMI port? This VGA-to-HDMI cable from RS PRO uses an active converter with a chipset to convert the digital High-Definition Multimedia Interface (HDMI) signal to an analogue Super Video Graphics Array (SVGA).
The HDMI connector is fitted with gold-plated contacts that resist corrosion and ensure accurate transmission of data, while the contacts on the SVGA connector are nickel-plated for durability. The cable is sheathed in sturdy, flame-retardant black PVC for increased safety and a long service life. The two male connectors are housed in a tough thermoplastic that's highly resistant to impact damage. The SVGA connector features finger screws, so you can make a secure connection without the need for additional tools.
HDMI is rapidly replacing SVGA as the standard connection for audiovisual devices. This cable will give you increased compatibility, enabling you to extend the working life of your equipment.
Need to connect an older video device such as a monitor or projector to a more modern device with an HDMI port? This VGA-to-HDMI cable from RS PRO uses an active converter with a chipset to convert the digital High-Definition Multimedia Interface (HDMI) signal to an analogue Super Video Graphics Array (SVGA).
The HDMI connector is fitted with gold-plated contacts that resist corrosion and ensure accurate transmission of data, while the contacts on the SVGA connector are nickel-plated for durability. The cable is sheathed in sturdy, flame-retardant black PVC for increased safety and a long service life. The two male connectors are housed in a tough thermoplastic that's highly resistant to impact damage. The SVGA connector features finger screws, so you can make a secure connection without the need for additional tools.
HDMI is rapidly replacing SVGA as the standard connection for audiovisual devices. This cable will give you increased compatibility, enabling you to extend the working life of your equipment.
Feature
Features and Benefits• Outer diameter of 6 mm
• Conductor size of 30 AWG
• Twisted pair conductors
• Conforms to Restriction of Hazardous Substances (RoHS)
• Meets ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
