Spesifikasi
| Converts from Gender | Male |
|---|---|
| Converts from Type | Micro HDMI |
| Converts to Gender | Female |
| Converts to Type | HDMI |
| End 1 | Male Micro HDMI |
| End 1 Number of Connections | 1 |
| End 2 | Female HDMI |
| End 2 Number of Connections | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Micro HDMI to HDMI Adapter
Introducing the range of RS PRO Micro HDMI to HDMI Adapters, ideal for converting a standard HDMI connector to a device with a micro HDMI socket. The cable has a male Micro HDMI connector and a housing that offers a standard female HDMI connection port that has been designed with a cable flex that connects into the adapter housing. The adapter has an ABS shell and PVC outer jacket for optimum protection and performance for signal transmission, especially when fragile connector points are being moved around. The RS PRO adapter has been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environments requiring DVI-D and HDMI connections.
Applications:
HDMI Adapters are a versatile piece of equipment that can convert a variety of different connections into a HDMI (High Definition Media Interface) signal. They are a way of creating a more versatile connection on equipment where a HDMI port is not available, meaning a HDMI cable cannot be connected. HDMI adapters are designed with a variety of different connector types to suit all of your requirements. These types of adapters are most commonly used in:
Computer Monitors
Video Projectors
TVs
Digital Audio Devices
Introducing the range of RS PRO Micro HDMI to HDMI Adapters, ideal for converting a standard HDMI connector to a device with a micro HDMI socket. The cable has a male Micro HDMI connector and a housing that offers a standard female HDMI connection port that has been designed with a cable flex that connects into the adapter housing. The adapter has an ABS shell and PVC outer jacket for optimum protection and performance for signal transmission, especially when fragile connector points are being moved around. The RS PRO adapter has been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environments requiring DVI-D and HDMI connections.
Applications:
HDMI Adapters are a versatile piece of equipment that can convert a variety of different connections into a HDMI (High Definition Media Interface) signal. They are a way of creating a more versatile connection on equipment where a HDMI port is not available, meaning a HDMI cable cannot be connected. HDMI adapters are designed with a variety of different connector types to suit all of your requirements. These types of adapters are most commonly used in:
Computer Monitors
Video Projectors
TVs
Digital Audio Devices
Feature
Features and Benefits:This range of RS PRO adapters are an ideal addition to any professional and domestic applications
The adapter has a durable ABS shell and a PVC (Polyvinyl Chloride) outer jacket for extra durability and protection
A cable flex connects the Micro HDMI housing to the HDMI housing
These adapters can offer optimum signal quality with minimal interference, ensuring optimum performance
The outputs can support one simultaneously connected monitor - multiple monitors are not supported with this adapter
Adapter Connectors: Micro HDMI - Male, HDMI - Female
RoHS, REACH and CE compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
