Spesifikasi
| Body Orientation | Straight |
|---|---|
| Converts from Gender | Female |
| Converts from Type | HDMI |
| Converts to Gender | Female |
| Converts to Type | HDMI |
| End 1 | Female HDMI (1) |
| End 1 Number of Connections | 1 |
| End 2 | Female HDMI (1) |
| End 2 Number of Connections | 1 |
| Type | Female to Female HDMI Coupler |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO HDMI Coupler
Introducing RS PROs HDMI Female to Female Coupler. HDMI couplers are an excellent solution for joining two shorter length cables together with no loss of fidelity. The converter features two female ports to connect two individual wires together to extend the overall reach of the HDMI cables. This is a great way to cut costs in purchasing new cables when the originals are still performing at optimum levels. RS PRO have designed this high-quality coupler with gold plated metal connectors and reliable components in this female adapter, creating continuity with the hi-speed cables intended for use.
Applications
An HDMI adapter is a device that connects two separate cables together (usually featuring male connection points) via the adaptor’s female ports. This gives the effect of one long continuous cable/connection. The adapter allows the original signals to pass through it to the intended display. HDMI is possibly the most common display connection on the market which can be found on devices ranging from PC’s, Bluray players, games consoles and more.
Introducing RS PROs HDMI Female to Female Coupler. HDMI couplers are an excellent solution for joining two shorter length cables together with no loss of fidelity. The converter features two female ports to connect two individual wires together to extend the overall reach of the HDMI cables. This is a great way to cut costs in purchasing new cables when the originals are still performing at optimum levels. RS PRO have designed this high-quality coupler with gold plated metal connectors and reliable components in this female adapter, creating continuity with the hi-speed cables intended for use.
Applications
An HDMI adapter is a device that connects two separate cables together (usually featuring male connection points) via the adaptor’s female ports. This gives the effect of one long continuous cable/connection. The adapter allows the original signals to pass through it to the intended display. HDMI is possibly the most common display connection on the market which can be found on devices ranging from PC’s, Bluray players, games consoles and more.
Feature
Features and Benefits2x Female HDMI ports
Black in colour
Discreet
Cost-effective
Gold plated to prevent corrosion
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
