Spesifikasi
| Absolute Maximum Temperature Measurement (°C) | 50 |
|---|---|
| Battery Type | AAA |
| Best Humidity Measurement Accuracy | ±5 % |
| Best Temperature Measurement Accuracy (°C) | ±1 |
| Dewpoint Measurement | Yes |
| Functions | Data Hold |
| Humidity Measurement Resolution (%RH) | 0.1 |
| Hygrometer Type | Digital Hygrometer |
| Maximum Humidity Measurement (%RH) | 99 |
| Meter Type | Handheld |
| Power Source | Battery |
| Temperature Measurement Resolution (°C) | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Mini Pocket Thermohygrometer - Temperature/Humidity Meter IM-730
The RS PRO IM-730 is a mini pocket digital thermohygrometer. This temperature and humidity meter is a great value instrument ideal for monitoring and measurement of relative humidity (RH), temperature, wet bulb and dew point.
SUPPLIED_WITH : User Guide, An AC100-240V Power Adapter and 5-pin
Typical Applications
A thermohygrometer is an instrument that is used to measure temperature and relative humidity. It is an important tool to measure these two variables to ensure good air quality and optimum comfort levels. Proper humidity control can have a wide range of health benefits for people who suffer from skin problems, asthma, allergies, and much more. Some units are available as digital or analogue units and others can contain a probe for more detailed investigation and measurement in harder to reach areas. Thermohygrometers are invaluable for facility maintenance and utility technicians, HVAC-service contractors, and specialists who assess indoor air quality (IAQ) and are widely used at home, in schools, the workplace, hotels, storerooms and many more. The most common applications these units are used for are:
Test and Measurement
Industrial Maintenance
Safety
Metering
Maintenance and Repair
Facility Maintenance
Temperature
HVAC inspection
The RS PRO IM-730 is a mini pocket digital thermohygrometer. This temperature and humidity meter is a great value instrument ideal for monitoring and measurement of relative humidity (RH), temperature, wet bulb and dew point.
SUPPLIED_WITH : User Guide, An AC100-240V Power Adapter and 5-pin
Typical Applications
A thermohygrometer is an instrument that is used to measure temperature and relative humidity. It is an important tool to measure these two variables to ensure good air quality and optimum comfort levels. Proper humidity control can have a wide range of health benefits for people who suffer from skin problems, asthma, allergies, and much more. Some units are available as digital or analogue units and others can contain a probe for more detailed investigation and measurement in harder to reach areas. Thermohygrometers are invaluable for facility maintenance and utility technicians, HVAC-service contractors, and specialists who assess indoor air quality (IAQ) and are widely used at home, in schools, the workplace, hotels, storerooms and many more. The most common applications these units are used for are:
Test and Measurement
Industrial Maintenance
Safety
Metering
Maintenance and Repair
Facility Maintenance
Temperature
HVAC inspection
Feature
Features and BenefitsQuick-response capacitance sensor
Max/Min/AVG and Data hold
Auto power off and disable function
Low battery indication
Dual LCD display
Temperature ranges -20 to 50 °C / -4 to 122 °F
Temperature accuracy ±1°C / 1.8°F
Temperature resolution 0.1°C / 0.1°F
Temperature update rate 500 ms
Relative humidity accuracy +/-3.5% @25°C for 20% ∼ 90% RH, +/- 5% for 1% ∼19.9% and 1% ∼ 99% RH
Relative humidity resolution 0.1% RH
Second relative humidity response time is below 10 seconds
Dimensions 107 x 48 x 23 mm
Weight 80 g (without battery)
Battery powered 2 x 1.5 V AAA
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
