Sebelum PPN:
Rp1.899.900 - Rp14.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Colour | Black |
|---|---|
| Hazardous Area Certification | ATEX, IECEx |
| IP Rating | IP66 |
| Material | Glass Fibre Reinforced Polyester |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO ATEX IECex empty U Version uncertified component Junction Box, IP66
Introducing ATEX IECex empty U Version uncertified component junction boxes from our own brand RS PRO, a selection of high quality and durable enclosures designed for installing and protecting a range of internal electrical parts and components. These increased safety box are perfect for use in hazardous areas that require a junction box with a high level of protection and impact resistance.
These RS PRO increased safety junction boxes are a type of enclosure manufactured from high-quality glass reinforced polyester, offering a lightweight yet highly durable enclosure that is fire retardant, UV and corrosion resistant. The increased safety terminal box also features graphite to further enhance the resistance to corrosion whilst providing an aesthetically pleasing finish. The lid and base are screwed together with stainless steel captive screws and include a groove and tongue system with inserted sealing cord between the lid and base. The high quality design provides an IP66 rating level of protection preventing dust and water ingress, making them suitable for use indoors and outdoors. The enclosure is mounted through the screw channels outside the sealing space.
Application
Terminal boxes are a type of enclosure ideal for protecting internal electrical components such as wiring and cables. Junction box enclosures are available in a wide range of shapes, sizes and colours to suit various applications. Junction boxes are also manufactured from a wide range of materials including steel, plastic, aluminium and more, each offering varying levels of protection.
Junction boxes are commonly used for applications such as:
• Protecting sockets
• Installing wiring circuits
• Housing PCB (printed circuit boards)
• Housing wiring and connections
• Installing lighting circuits
Introducing ATEX IECex empty U Version uncertified component junction boxes from our own brand RS PRO, a selection of high quality and durable enclosures designed for installing and protecting a range of internal electrical parts and components. These increased safety box are perfect for use in hazardous areas that require a junction box with a high level of protection and impact resistance.
These RS PRO increased safety junction boxes are a type of enclosure manufactured from high-quality glass reinforced polyester, offering a lightweight yet highly durable enclosure that is fire retardant, UV and corrosion resistant. The increased safety terminal box also features graphite to further enhance the resistance to corrosion whilst providing an aesthetically pleasing finish. The lid and base are screwed together with stainless steel captive screws and include a groove and tongue system with inserted sealing cord between the lid and base. The high quality design provides an IP66 rating level of protection preventing dust and water ingress, making them suitable for use indoors and outdoors. The enclosure is mounted through the screw channels outside the sealing space.
Application
Terminal boxes are a type of enclosure ideal for protecting internal electrical components such as wiring and cables. Junction box enclosures are available in a wide range of shapes, sizes and colours to suit various applications. Junction boxes are also manufactured from a wide range of materials including steel, plastic, aluminium and more, each offering varying levels of protection.
Junction boxes are commonly used for applications such as:
• Protecting sockets
• Installing wiring circuits
• Housing PCB (printed circuit boards)
• Housing wiring and connections
• Installing lighting circuits
Feature
Features and Benefits• Glass reinforced polyester (GRP) with added graphite offering a highly durable enclosure
• Black RAL 9011
• IP66 protection EN 60529 to prevent dust and water ingress
• Surface resistance <109 Ω
• Impact Energy 7 Jules
• Self-extinguishing UL 94 V0
• Wide operating temperature range of -50 °C to 100 °C
ATEX and IECEx
• II 2 G Ex e IIC Gb
• II 2 D Ex tb IIIC Db IP66
• DEMKO 15 ATEX 1475U
• IECEx UL 15.0045U
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/e7P112218511-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)