Spesifikasi
| Body Material | Glass |
|---|---|
| Voltage Rating (V) | 250 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO, 100mA Glass Cartridge Fuse, 5 x 20mm, Speed F
RS PRO cartridge fuses are a reliable means of protecting circuits and equipment from electrical surges. These fast-action fuses work instantaneously and 'blow out' or break the circuit within seconds of being exposed to overloads or short circuits.
The fuses have see-through glass bodies that let you check for circuit breakage quickly and directly. If you see the metal wire inside is molten or burnt, the circuit is broken. The nickel-plated brass ends ensure durability and provide excellent resistance to corrosion and rust.
As part of the RS PRO range, these fuses are thoroughly checked for consistency. They comply with British and European standards (DIN 4166
IEC 127-2/II and EN 60127-2/II and more) that specifically test the integrity of cartridge-fuses. A low-cost solution that's easy to install, a glass-body cartridge fuse is commonly used in instrument panels, small appliance circuits and automotive accessories.
RS PRO cartridge fuses are a reliable means of protecting circuits and equipment from electrical surges. These fast-action fuses work instantaneously and 'blow out' or break the circuit within seconds of being exposed to overloads or short circuits.
The fuses have see-through glass bodies that let you check for circuit breakage quickly and directly. If you see the metal wire inside is molten or burnt, the circuit is broken. The nickel-plated brass ends ensure durability and provide excellent resistance to corrosion and rust.
As part of the RS PRO range, these fuses are thoroughly checked for consistency. They comply with British and European standards (DIN 4166
IEC 127-2/II and EN 60127-2/II and more) that specifically test the integrity of cartridge-fuses. A low-cost solution that's easy to install, a glass-body cartridge fuse is commonly used in instrument panels, small appliance circuits and automotive accessories.
Feature
Features and Benefits• Fast-action cartridge fuse
• Glass body
• Nickel-plated brass ends for excellent corrosion resistance
• 100 mA current rating
• Minimum operating temperature of -25°C
• Maximum operating temperature of +70°C
• Conforms to standards UL
VDE
SEMKO
BEAB
DIN 4166
IEC 127-2/II and EN 60127-2/II, which specifically tests the integrity of cartridge fuses
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
