RS PRO Plug Head German Standard Black (Steker)

Sebelum PPN:
Rp109.900 - Rp169.900
Spesifikasi
ColourBlack
CountryGermany
Current Rating (A)16
GenderMale
Mains Plug TypeType F - German Schuko
Mounting TypeCable Mount
Plug/SocketPlug
Pole Format2P+E
Termination MethodScrew
Voltage Rating (V)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Rewireable Schuko Plug
From RS PRO, this rewireable schuko mains plug features a hinged design, for quick and easy attachment to an appropriate power cable. The schuko plug has a robust outer shell, and has a screw-in cord grip for excellent cable retention. As such this mains plug is suitable for hard wire attachment to large and small appliances, and for use in power cable assemblies.
• 849-6112 is a black rewireable schuko 2-pin mains plug
Applications
The European standard Type F schuko power connector can be used with devices and appliances in a variety of EU countries. It can be used confidently in;
• Germany
• Spain
• Russia
• Denmark
• Greece
• Hungary
• Romania
• Sweden
• Norway
• Portugal
• Finland
• Turkey
• Ukraine
• Netherlands
Feature
Features and Benefits
• Type F German schuko power connector
• Rating: 16A / 250V
• Operating temperature range: -20°C (-4°F) to +80°C (+176°F)

Ulasan Produk

Tidak ada ulasan