Spesifikasi
| Diameter Largest (mm) | 5 |
|---|---|
| Diameter Smallest (mm) | 2 |
| Finish | Galvanised |
| Length Longest (mm) | 40 |
| Length Shortest (mm) | 8 |
| Material | Steel |
| Number of Pieces | 600 |
| Pin Type | Slotted Spring |
| System of Measurement | Metric |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Metric Spring Tension Pin Kit
RS PRO spring tension pin kit which contains 600 pieces of corrosion-resistant and galvanised steel pins. These pins are supplied in a handy and convenient compartment storage box and feature a wide range of sizes, diameters and lengths to suit a variety of applications to fit all types of job. This metric spring tension pin is suitable for use as locating dowels or retaining pins.
Kit contains range of Spring Tension Pins:
2 mm dia. - x 8 mm x 12 mm x 18 mm x 20 mm lengths
2.5 mm dia. x 8 mm x 12 mm x 18 mm x 20 mm lengths
3 mm dia. x 10 mm x 16 mm x 24 mm x 30 mm lengths
3.5 mm dia. x 10 mm x 16 mm x 24 mm x 30 mm lengths
4 mm dia. x 12 mm x 24 mm x 35 mm x 40 mm lengths
5 mm dia. x 12 mm x 24 mm x 35 mm x 40 mm lengths
Typical Applications:
Spring tension pins are a type of fastener and can be used in a number of applications such as assembly and manufacturing processes.
RS PRO spring tension pin kit which contains 600 pieces of corrosion-resistant and galvanised steel pins. These pins are supplied in a handy and convenient compartment storage box and feature a wide range of sizes, diameters and lengths to suit a variety of applications to fit all types of job. This metric spring tension pin is suitable for use as locating dowels or retaining pins.
Kit contains range of Spring Tension Pins:
2 mm dia. - x 8 mm x 12 mm x 18 mm x 20 mm lengths
2.5 mm dia. x 8 mm x 12 mm x 18 mm x 20 mm lengths
3 mm dia. x 10 mm x 16 mm x 24 mm x 30 mm lengths
3.5 mm dia. x 10 mm x 16 mm x 24 mm x 30 mm lengths
4 mm dia. x 12 mm x 24 mm x 35 mm x 40 mm lengths
5 mm dia. x 12 mm x 24 mm x 35 mm x 40 mm lengths
Typical Applications:
Spring tension pins are a type of fastener and can be used in a number of applications such as assembly and manufacturing processes.
Feature
Features and BenefitsMetric pin kit in storage box - assortment of different sizes of pins
Corrosion resistant zinc plated carbon steel
Convenient plastic case is equipped with organised compartments allowing easy storage and keep pin fasteners clean and neat
Spring steel construction for flexibility, balance, durability
Suitable for use as locating dowels or retaining pins
Positive locking action in holes drilled to normal production tolerances
Pin diameter ranging from 2 mm to 5 mm
Pin length ranging from 8 mm to 40 mm
Slotted spring tension pin
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
