RS PRO Cable Duct Floor Closed Slot (Kabel Duct Lantai Slot Tertutup)

Sebelum PPN:
Rp1.599.900 - Rp2.299.900
Spesifikasi
ColourGrey
Fire BehaviourSelf-extinguishing
Length (m)1
MaterialAluminium Alloy (Lid), PVC (Base)
SeriesARD
Slot TypeClosed
Standards MetRoHS Compliant, UL 94 V-0
Trunking/Chain TypeFloor Trunking

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Aluminium Floor Cable Trunking - Self Adhesive
From RS Pro, a range of aluminium floor cable trunking designed for mounting on floors for routing low voltage and signal wires in high traffic areas. This trunking consists of a warp proof self-extinguishing PVC inner rail and a low profile high impact decorative convex extruded aluminium top cover. The PVC base is self-adhesive and the aluminium cover is securely dovetails over the top. All models are highly reliable and excellent quality.

APPROVALS : UL 94V-0
Feature
Features and Benefits
• High impact textured low profile aluminium alloy cover
• Warp proof self-extinguishing UL approved PVC base
• Maximum service temperature of 85°C
• Self-adhesive tape applied to the PVC base for quick easy installation

Ulasan Produk

Tidak ada ulasan