Spesifikasi
| Airflow (m³/minute) | 70, 80, 100 |
|---|---|
| Blade span (mm) | 450 |
| Fan Type | Floor |
| Number of Speeds | 3 |
| Plug Type | Type G - British 3-pin |
| Special Features | 3-in-1 Fan Creates a Powerful Wide Cooling Breeze, Energy Saving Motor, Quiet Performance |
| Supply Voltage (V) | 230 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 18in High Velocity 3 Speed Floor Fan (230V)
A high velocity multispeed floor fan with 3 adjustable speeds of 70, 80 and 100m3/min. Portable and quiet the high speed floor fan is ideal for busy office areas and easy to move around for use where and when you need it.
Fitted with an energy saving motor the portable fan is energy efficient to run and provides a wide blowing angle creating excellent air flow and circulation to larger areas. Extremely stable the floor fan is designed with a U shape non-slip base and the easy to clean 450mm metal blades are safely secured behind a radial guard.
An efficient and powerful high speed floor fan perfect for a range of environments including schools, retail, office and home use.
Why use a floor fan?
Floor fans can be used in a wide variety of environments as they are portable, making them one of the more versatile types of fans available. Not only are they great at keeping rooms cool at floor level but they also provide excellent air circulation. In cooler weather, they can also be used to push warm air from above down to a lower level, thanks to an angled tilt that is achievable.
How to clean the blades on a fan?
Over time, dust and debris can build up on the blades of a fan. In order to clean the blades, simply remove the guard on the front and with a damp cloth wipe the blades individually. In more severe cases a mild detergent may be used. Once cleaned and dried, simply re-attach the guard to the front.
A high velocity multispeed floor fan with 3 adjustable speeds of 70, 80 and 100m3/min. Portable and quiet the high speed floor fan is ideal for busy office areas and easy to move around for use where and when you need it.
Fitted with an energy saving motor the portable fan is energy efficient to run and provides a wide blowing angle creating excellent air flow and circulation to larger areas. Extremely stable the floor fan is designed with a U shape non-slip base and the easy to clean 450mm metal blades are safely secured behind a radial guard.
An efficient and powerful high speed floor fan perfect for a range of environments including schools, retail, office and home use.
Why use a floor fan?
Floor fans can be used in a wide variety of environments as they are portable, making them one of the more versatile types of fans available. Not only are they great at keeping rooms cool at floor level but they also provide excellent air circulation. In cooler weather, they can also be used to push warm air from above down to a lower level, thanks to an angled tilt that is achievable.
How to clean the blades on a fan?
Over time, dust and debris can build up on the blades of a fan. In order to clean the blades, simply remove the guard on the front and with a damp cloth wipe the blades individually. In more severe cases a mild detergent may be used. Once cleaned and dried, simply re-attach the guard to the front.
Feature
Features and Benefits3 speed fan
Air flow options of 70, 80 and 100m3/min
Energy saving motor
Quiet operation
Metal blade with radial guard
Durable U shape non slip base for improved stability
Stylish chrome design
Portable fan design
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
