RS PRO Flexible Tubing (Pipa Lentur)

Sebelum PPN:
Rp3.199.900
Spesifikasi
Length (m)5
Maximum Operating Pressure (bar)up to 20
Operating Temperature (°C)-10 to +70
Temperature Range (°C)-40 to 150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FEP 140 Tubing
FEP 140 tubing is highly resistant to chemicals and high temperatures. These tubes also boast high abrasion resistance. FEP 140 tubes also have excellent sealing properties thanks to the teflon.
PTFE tubing with high resistance to aggressive and corrosive agents
High abrasion resistance
Meets requirements of FDA 177.1550
Temperature Range -40°C to +150°C
Note
Stainless steel ferrules are necessary when using FEP tube at all temperatures compatible with the fitting/tubing assemblyRS PRO 5 m Air Hose
Regardless whether you are looking for an upgrade of your existing polyurethane Tube, rubber Tube, get more out of your pneumatic system, or there is a visual defect. Getting the right Air Hose is essential for stable compressed air pressure and safety of the user.
The Tube is complementing each other with air tools creating versatility for home users and professionalists looking for reliable tubing.
We are proudly introducing our own branded RS PRO 5 m (5,000 mm) long Coil Tube suitable for a temperature range of -40°C up to +150°C to give you full advantage of different environments. Our clear tubing made of fluoropolymer, meaning high resistance to solvents, acids and bases comes with the package.
The tubings withstand pressure up to 20 bar creates a stable airflow, although there is one crucial dependence to be aware of when deciding to cut the Hose.
The general rule is, the longer the air hose, the more pressure irrevocably will be lost. Before a decision is made, the balance between manoeuvrability and minimum pressure loss should be calculated.

Applications
Hose, not like the traditional pipe, provides more flexibility to compressed air, water and vacuum operating mediums flow for:
Pneumatic applications with a high cycle rate
Spraying paint, a car
An air drill to make wooden toys
Air Compressors
Feature
Features and Benefits
5 m, highly flexible plastic Tube for different fittings requirements
Compatible with a wide variety of fittings
FDA compliant for substances generally recognized as safe, e.g. food packaging
Maximum Operating pressure of up to 20 bars
The Tube inside diameter of 4 mm whereas the outside diameter is 6 mm
PTFE tubing with high resistance to aggressive and corrosive agents
Our Pneumatic Tubes give you high abrasion resistance

Ulasan Produk

Tidak ada ulasan