Spesifikasi
| Material | FKM |
|---|---|
| Maximum Operating Temperature (°C) | 200 |
| Minimum Operating Temperature (°C) | -15 |
| Type | O-Ring |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Metric FKM 75 ShA O-Rings
Introducing the range of RS PRO FKM O-Rings, ideal for use as seals for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry. This O-ring is manufactured from FKM, which is a premium material and is popular within the aircraft, automotive and chemical industries. With a variety of metric and imperial sizes available to suit a wide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring.
Applications:
An O-ring is a type of round or donut-shaped seal and is most commonly used to stop fluids or air passing through into another area. O-rings are normally seated between two sections and when compressed, they form a secure seal that prevents particle, vapour and fluid leakage which in turn protects and maintains pressure whilst keeping debris out, ensuring proper function and safety. They come in different sizes and materials, depending on the application they are used for, so it is important to consider what materials and fluids are going to be in contact with the seal to ensure it is the right one. These seals or gaskets are most commonly used in:
Industrial and manufacturing applications
Plumbing
Hydraulics and pneumatics
Automotive manufacturing and repair
Power transmission technology
Introducing the range of RS PRO FKM O-Rings, ideal for use as seals for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry. This O-ring is manufactured from FKM, which is a premium material and is popular within the aircraft, automotive and chemical industries. With a variety of metric and imperial sizes available to suit a wide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring.
Applications:
An O-ring is a type of round or donut-shaped seal and is most commonly used to stop fluids or air passing through into another area. O-rings are normally seated between two sections and when compressed, they form a secure seal that prevents particle, vapour and fluid leakage which in turn protects and maintains pressure whilst keeping debris out, ensuring proper function and safety. They come in different sizes and materials, depending on the application they are used for, so it is important to consider what materials and fluids are going to be in contact with the seal to ensure it is the right one. These seals or gaskets are most commonly used in:
Industrial and manufacturing applications
Plumbing
Hydraulics and pneumatics
Automotive manufacturing and repair
Power transmission technology
Feature
Features and Benefits:This range of RS PRO O-rings are versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement
The FKM material is hardwearing with excellent resistance to chemicals and provides optimum performance and a long-lasting seal life
Operating temperature range: -15°C to 200°C
Ideal for use as seals for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry
Available in a wide range of metric and imperial sizes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/leP112217770-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
