RS PRO Feeler Gauge (Pengukur Tekanan Digital Dengan Transmitter)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Imperial or MetricMetric
Length (mm)105
Measurement Range (mm)0.5-1
Number of Blades13
Thickness (mm)0,5 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Brass Feeler Gauge, 13 Blades 0.5mm – 1.0mm
Introducing the RS PRO brass feeler gauge, a compact hand tool ideal for measuring gap sizes between mechanical parts and materials. This feeler gauge features 13 blades with 0.05mm increments printed onto the blades, allowing for quick and easy measurement. The blades are manufactured from brass offering a highly durable and corrosion resistance gauge, ideal for use in a wide range of environments that require non-magnetic tools. The blades are also housed in a durable brass case with thumbscrew, allowing you to loosen or tighten the blades and select the desired one whilst keeping the remaining blades safely stored.

Applications
Feeler gauges are a type of measurement tool used to measure the clearance between two parts or pieces of material with precision. They feature several blades (or leaves) that vary in thickness. Feeler gauges are used in a wide range of applications including:
Engineering
Carpentry
DIY
Automotive
Industrial
Standards
DIN 2275.
Feature
Features and Benefits
Manufactured from non-magnetic brass
13 blades with 0.05mm increments printed onto the blades
Ideal for measuring narrow spaces between objects and components
Durable steel case to protect the blades
Thumb screw allowing the blades to be locked in place

Ulasan Produk

Tidak ada ulasan