RS PRO Lab Chair Fabric (Kursi Lab)

Sebelum PPN:
Rp9.999.900
Spesifikasi
Arms AdjustableNo
Back AdjustableYes
Chair TypeLab Chair
ColourBlack
Height AdjustableYes
Seat Height (cm)46-59
Seat MaterialFabric
Weight Capacity (kg)120
WheeledYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
Description
RS PRO Wheeled Chair
Introducing the RS PRO Wheeled Chair, a premium, high-quality chair ideal for use in offices and home working environments to provide comfortable, ergonomic support when seated at a desk and needing to be mobile around the working area. The stylish fabric chair has been designed with user ergonomics in mind, ensuring optimum comfort for up to 8 hours, along with additional features like 3 lever asynchronous mechanism, gas lift height adjustment, and an independent tilt to the seat and backrest, for greater functionality and flexibility. It is effortlessly smart and neutrally coloured, ideal for a professional environment in a range of applications.

Applications:
Office or desk chairs are versatile pieces of furniture that are designed and intended for use while the user is working at a desk or table, providing seating. They are often part of workplace health and safety requirements to ensure that the user has the correct neck, back and arm support when working at desk top height, protecting the user’s posture and avoiding any injury through poor seating position. Because of this, these types of chairs are designed with user ergonomics in mind, allowing optimum comfort, especially when they are seated for long periods of time and adjustable features to allow flexibility for the user. Office and desk chairs are types of furniture most commonly used in:
Offices
Home offices
Meeting or conference rooms
Feature
Features and Benefits:
This RS PRO fabric wheeled chair is the ultimate addition to any professional office or home working environment, thanks to the smart and modern design
It has a sturdy base with wheels for easy manoeuvring and an independent tilt to the seat and backrest to ensure structural support for a maximum user weight of up to 120 kg
The office chair has also been designed with a generous seat size and user ergonomics in mind, ensuring optimum comfort and can be used up to 8 hours continuously
The gas lift seat height adjustment and 3 lever asynchronous mechanism offer a premium feel to the chair and greater functionality and versatility for the user
It is supplied with all parts for easy self-assembly
Available in blue or black colour

Ulasan Produk

Tidak ada ulasan