Spesifikasi
| Arms Adjustable | Yes |
|---|---|
| Back Adjustable | Yes |
| Chair Type | Executive Chair |
| Colour | Black |
| Height Adjustable | Yes |
| Seat Height (cm) | 43-55 |
| Seat Material | Fabric |
| Weight Capacity (kg) | 150 |
| Wheeled | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
Description
RS PRO Cobham Office Chair
Introducing the RS PRO Cobham Office Chair, a premium, high-quality office chair ideal for use in offices and home working environments to provide comfortable, ergonomic support when seated at a desk. The stylish mesh back chair has been designed with user ergonomics in mind, ensuring optimum comfort for up to 8 hours, along with executive features like gas lift height adjustment, recline tilt function and adjustable tension, for greater functionality and flexibility. It is effortlessly smart and neutrally coloured, ideal for a professional environment in a range of applications.
Applications:
Office or desk chairs are versatile pieces of furniture that are designed and intended for use while the user is working at a desk or table, providing seating. They are often part of workplace health and safety requirements to ensure that the user has the correct neck, back and arm support when working at desk top height, protecting the user’s posture and avoiding any injury through poor seating position. Because of this, these types of chairs are designed with user ergonomics in mind, allowing optimum comfort, especially when they are seated for long periods of time and adjustable features to allow flexibility for the user. Office and desk chairs are types of furniture most commonly used in:
Offices
Home offices
Meeting or conference rooms
Introducing the RS PRO Cobham Office Chair, a premium, high-quality office chair ideal for use in offices and home working environments to provide comfortable, ergonomic support when seated at a desk. The stylish mesh back chair has been designed with user ergonomics in mind, ensuring optimum comfort for up to 8 hours, along with executive features like gas lift height adjustment, recline tilt function and adjustable tension, for greater functionality and flexibility. It is effortlessly smart and neutrally coloured, ideal for a professional environment in a range of applications.
Applications:
Office or desk chairs are versatile pieces of furniture that are designed and intended for use while the user is working at a desk or table, providing seating. They are often part of workplace health and safety requirements to ensure that the user has the correct neck, back and arm support when working at desk top height, protecting the user’s posture and avoiding any injury through poor seating position. Because of this, these types of chairs are designed with user ergonomics in mind, allowing optimum comfort, especially when they are seated for long periods of time and adjustable features to allow flexibility for the user. Office and desk chairs are types of furniture most commonly used in:
Offices
Home offices
Meeting or conference rooms
Feature
Features and Benefits:This luxury RS PRO mesh-backed office chair is the ultimate addition to any professional office or home working environment, thanks to the smart and modern design and breathable seat pad
It has a sturdy base and soft padded adjustable armrests to ensure structural support for a maximum user weight of up to 150 kg
The office chair has also been designed with multi-adjustable lumbar function and a fully synchronising mechanism with weight tension control, ensuring optimum comfort and can be used up to 8 hours continuously
The arm height will easily allow the chair to fit under any desk or table measuring 63.5 cm in height
It is supplied with all parts for easy self-assembly
Available in Black or Blue
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/85P112217293-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
