RS PRO External Internal Stainless Steel Circlip Kit (Klem Selang Kit)

Sebelum PPN:
Rp4.899.900
Spesifikasi
Circlip TypeE Type, External, Internal
Fits Groove Diameter Maximum (mm)12.5, 15.2, 9
Fits Groove Diameter Minimum (mm)1.5, 3.8, 8.4
For Shaft Diameter (mm)2.25 - 12, 4 - 16, 8 - 12
Groove diameter (mm)1.5 - 9, 3.8 - 15.2, 8.4 - 12.5
MaterialStainless Steel
Number of Pieces890
Ring Thickness Maximum (mm)1, 1.1
Ring Thickness Minimum (mm)0.4, 0.8
Shaft Diameter, Maximum (mm)12, 16
Shaft Diameter, Minimum (mm)2.25, 4, 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Circlips Stainless Steel
Note
Two circlip kits are available
Kit 1 (RS 278-360) contains small sized clips and Kit 2 (RS 278-376) contains large sized clips in both cases
Each kit is contained in a moulded compartment storage box, complete with a layout sheet giving dimensional informationStainless Steel circlips conform to DIN 471 Standard (BSC SF 14) & also meet BS3673
Available in packs of individual sizes of External and 'E' types
Suitable RS circlip pliers available

Ulasan Produk

Tidak ada ulasan